Shop All Pin & Sleeve Connectors
Hubbell
Pin and Sleeve Connector, 100A, 600VAC
Mfr # HBL4100CS2W
Zoro # G2726981
product price: $817.99
/ea
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Valox 357 Housing and Aluminum Shroud
- Amps - Plugs and Receptacles 100
- Voltage - Plugs and Receptacles 600V AC/250V DC
- Color - Plugs and Receptacles Gray
- Number of Poles 3
Product Information
- Brand Hubbell
- MFR # HBL4100CS2W
- Zoro # G2726981
- UPC # 783585011103
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Outside Diameter | 4.7 in |
Overall Length | 11.9 in |
Maximum Wire Size | 2 AWG |
Minimum Wire Size | 4 AWG |
For Maximum Cable Diameter | 1.94 in |
For Minimum Cable Diameter | 0.925 in |
Display Size | Standard |
Description
Watertight Pin and Sleeve Connector, Current Rating 100 A, Grounding Style Style 2, Housing Color Black, Gray, IP Rating IP68, IP69K, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Impact Resistant, Moisture Resistant, Watertight, Switch Rated No, Voltage Rating 250V DC, 600V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, For Maximum Cable Diameter 1.94 in, For Minimum Cable Diameter 0.925 in, Grounding Grounded, Housing Material Thermoplastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (22956701)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 9 A, Reversing: No (XTCE009B10C)
- ENM Hour Meter, LCD, 80-265 VAC, Flush Mount (PT1210G0)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RB14-110F)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL4100C7W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL330C6W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 208V (HBL520C9W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C12W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C12W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 208V (HBL530C9W)
- PALRUF/SUNTOP CLOSURE STRIP HRZ 24""6PK (92771)
- Hubbell Pin & Sleeve Connectors