Shop All Pin & Sleeve Receptacles
Hubbell
Pin and Sleeve 3P 4W 16A Amp 380/415V-AC Receptacle
Mfr # HBL416R6W
Zoro # G205752527
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Watertight Receptacle
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Amps - Plugs and Receptacles 16 A
- Voltage 380/415V
- Color - Plugs and Receptacles Red
Product Information
- Brand Hubbell
- MFR # HBL416R6W
- Zoro # G205752527
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 to 10 AWG |
Details
Item | Receptacle |
Type | Watertight Receptacle |
Body Material - Pin and Sleeve | Zytel 101 Nylon |
Amps - Plugs and Receptacles | 16 A |
Voltage | 380/415V |
Color - Plugs and Receptacles | Red |
Receptacle Type | IEC |
Number of Poles | 3 |
Number of Wires | 4 |
Grounding Style | IEC |
Standards | UL Listed, File E146032, E146033, UL1682 and UL1686C2, CSA Certified LR280C, LR285C, CSA C22.2 No. 182.1, UL IEC60309-1, IEC, CSA C22.2 No.0.17 |
IP Rating | IP67 |
Operating Temp. Range | -40° C to 75° C |
No. of Poles | 3P |
No. of Wires | 4W |
Current | 16 A AMP |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 12 AWG, PK500 (701-057)
- DAYTON Control Transformer, 50 VA, 80 °C, 24V AC, 208/240/277/380/480V AC (31EJ22)
- ADVANCE CABLE TIES 6 18lb UV Black Cable Tie 100/BG (AL-06-18-0-C)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 110V LED+VDR PG9 (7000-29101-0000000)
- HUBBELL Angle Back Box, 20/30A, 1"Hub, 15, Metallic (BB301W)
- HUBBELL Angle Back Box, 60/100A, 1-1/2" Hub, 15 (MB601007W)
- HUBBELL Angle Back Box, 100/125A, 1-1/2" Hub, 15 (BB1001W)
- HUBBELL Pin and Sleeve Receptacle, 60A, 250V (HBL460R9V0)
- HUBBELL Pin & Sleev Receptacl, 100A, 4P, 4W, NEMA 4X (VR1041)
- HUBBELL Pin & Sleeve Receptacl, 60A, 4P, 3W, NEMA 4X (VR642)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS1WR)
- Hubbell Pin & Sleeve Receptacles