Shop All Wall Switches
Hubbell
Pilot Lit Wall Swtch, 1-Pole, 120/277V, 20A
Mfr # SNAP1221PLBKNA
Zoro # G4575855
original price:
$17.99
10% off
new price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Toggle
- Amps AC 20 A
- Color Black
- Voltage AC 120 to 277
Product Information
- Brand Hubbell
- MFR # SNAP1221PLBKNA
- Zoro # G4575855
- UPC # 783585189994
- Country of Origin United States
- Category Wall Switches
Dimensions
Overall Height | 1.7 in |
Overall Width | 1.3 in |
Height | 1.74 in |
Width | 1.3 in |
Length | 4.18 in |
Dimensions | 4.18 in x 1.3 in x 1.74 in |
Description
Pilot Light Wall Switch, Color Black, Current Rating 20 A, Pilot Light Yes, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Modular Wiring, Housing Material Thermoplastic, Market Industrial, Maximum Operating Temperature 75 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK CLAMP GROUNDING ROD 1/2"" (49162)
- SIEMENS 400:0.5A Current Transformer (61-300-053-504)
- EATON Cutler-Hammer Thermal Unit, 8.47 to 9.35A (MSH10-6A)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-1209)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Wht, Rockr (DS115W)
- HUBBELL Wall Switch, White, 1/2 HP, 1-Pole Switch (RSD115PLW)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Red, Toggl (SNAP1201RNA)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 30A, Brn, Toggl (HBL3032)
- HUBBELL Wall Switch, 1 HP, 3-Position, Center Off (HBL1556W)
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 15A, Ivry, Toggl (SNAP1201INA)
- ZORO SELECT Wall Switch, 15A, Ivory, 3-Way Type, Toggle (4803BI)
- Hubbell Lighting Controls