Shop All Wall Switches
Hubbell
Pilot Lit Wall Swtch, 1-Pole, 120/277V, 20A
Mfr # HBL1221PL
Zoro # G0282563
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Toggle
- Amps AC 20 A
- Color Red
- Voltage AC 120 to 277
Product Information
- Brand Hubbell
- MFR # HBL1221PL
- Zoro # G0282563
- UPC # 783585431468
- Country of Origin China
- Category Wall Switches
Dimensions
Maximum Wire Size | 10 AWG |
Overall Width | 1.3 in |
Minimum Wire Size | 14 AWG |
Overall Height | 1.9 in |
Description
Pilot Light Wall Switch, Color Red, Current Rating 20 A, Pilot Light Yes, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Shatter and Crack Resistant, Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM6E14)
- LEGRAND Watertight Locking Plug, 125/250VAC, 20A (26W08)
- SCHNEIDER ELECTRIC Harmony XB5, Harmony XB4, sheet of 76 unmarked legends 8 x 27 mm for legend holder 30 x 40 mm (ZBY4100)
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPDT (FM1D14-AV-U)
- HUBBELL Wall Switch, 120/277V, 20A, 3-Position (HBL1557GY)
- HUBBELL Illuminated Wall Switch, 1-Pole, 15A, Blk (SNAP1201ILBKNA)
- HUBBELL Wall Switch, 3-Way, 120/277V, 15A, Brn, Toggl (HBL1203)
- HUBBELL Wall Swtch, 2-Pol, 120/277V, 30A, Ivry, Toggl (HBL1388I)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Gry, Rockr (DS120GY)
- HUBBELL Wall Switch, 20A, Red, 1 HP, 1-Pole Switch (CSB120R)
- LEVITON DIMMER & TIMER 450W 1PK (011-DDMX1-BLZ)
- Hubbell Lighting Controls