Shop All Wall Switches
Hubbell
Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A
Mfr # SNAP1201PLINA
Zoro # G4553805
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Toggle
- Amps AC 15 A
- Color Ivory
- Voltage AC 120 to 277
Product Information
- Brand Hubbell
- MFR # SNAP1201PLINA
- Zoro # G4553805
- UPC # 783585186528
- Country of Origin United States
- Category Wall Switches
Dimensions
Overall Width | 1.3 in |
Overall Height | 1.7 in |
Height | 1.74 in |
Length | 4.18 in |
Width | 1.3 in |
Dimensions | 4.18 in x 1.3 in x 1.74 in |
Description
Pilot Light Wall Switch, Color Ivory, Current Rating 15 A, Pilot Light Yes, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Modular Wiring, Housing Material Thermoplastic, Market Industrial, Maximum Operating Temperature 75 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Junction Box, Pw, Wh, 1-Gang, 5.12 (JBP1WH)
- ALLEN BRADLEY CORDSET CABLE (2090-XXNFMP-S03)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 2A, FNQ-R Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (FNQ-R-2)
- ANCOR Heavy Duty Lugs - 6 Gauge Wire - 1/4" Post - 25-Pack (242244)
- HUBBELL Wall Switch, 3-Way, 120/277V, 20A, Red, Toggl (HBL1223R)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, Blk (SNAP2101PLBKNA)
- HUBBELL Wall Switch, Ivory, 1/2 HP, 3-Way Switch (CSB315I)
- HUBBELL ScrubShield Switch (WSS1277)
- HUBBELL Illminatd Wall Swtch, 1-Pole, 15A, 120/277V (SNAP1201ILINA)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A (SNAP1201PLWNA)
- HUBBELL Wall Switch, Brown, 1/2 HP, 3-Way Switch (CSB315)
- Hubbell Wall Switches