Shop All Outdoor Lighting Accessories
Hubbell Outdoor Lighting
Motion Sensor Lens, 4" L x 4" W x 4" H
Mfr # LENS-SENSOR WS FSP-L3
Zoro # G0567959
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GSL Garage Series LED Luminaire
- Width 4 in
- Length 4 in
- Height 4 in
- Warranty 1 yr
Product Information
- Brand Hubbell Outdoor Lighting
- MFR # LENS-SENSOR WS FSP-L3
- Zoro # G0567959
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Width | 4 in |
Length | 4 in |
Height | 4 in |
Details
Item | Motion Sensor Lens |
For Use With | GSL Garage Series LED Luminaire |
Warranty | 1 yr |
Temp. Range | -30 Degrees to 40 Degrees C |
Description
Motion Sensor Lens, For Use With GSL Garage Series LED Luminaire, Height 4 in, Width 4 in, Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Emergency Light, LED, 6VDC, 9-23/32"L, 4.8W (ELM2L M12)
- ELCO LIGHTING 3 Die-Cast Adjustable Slot Aperture Trim" (EL2620W)
- SYLVANIA Compact Fluorescent 50Pk (CF26DD/E/835)
- ETI 17w 4000K 24" Strip Light, ST-2-18-840-MV-N (ST-2-18-840-MV-N)
- HUBBELL OUTDOOR LIGHTING Photocontrol 120V, 3" L x 3" W x 2" H (PTL-1)
- LAMPLIGHT TIKI Island King Black Metal 65 in. Large Flame Outdoor Torch 1 pc (1120089)
- SOUTHWIRE Coleman Cable 59410 Outdoor Stem Mount Light Control With Photocell (192015)
- EXO Replacement Glass Globe, 5" L x 5" Wx8" H (VGL-BU)
- MAXSA INNOVATIONS Dual-Head Solar Spotlight (Off White) (44218)
- YHIOR SPST Sealed Toggle Switch - Off & On (YH261685)
- CRAFTSMAN VERSATRACK(TM) Outdoor Power Equipment H (CMST82609VT)
- Hubbell Outdoor Lighting Outdoor Lighting Accessories