Shop All Outdoor Wall Lights
This Product is Discontinued
Hubbell Outdoor Lighting
LED Wall Pack, 4888 Lumens, Type IV, 4000K (Discontinued)
Mfr # WGH2-LSCS
Zoro # G2400819
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Temp. 4000K
- Fixture Voltage 120 to 277
- LED Replacement For 250W HPS/MH
- Housing Finish Bronze
- Voltage 120 to 277 V AC
Product Information
- Brand Hubbell Outdoor Lighting
- MFR # WGH2-LSCS
- Zoro # G2400819
- UPC # 785988031139
- Country of Origin Unknown
- Category Outdoor Wall Lights
Dimensions
Width | 7 1/4 in |
Height | 9 in |
Length | 13 in |
Fixture Length | 13 in |
Fixture Height | 9 in |
Fixture Width | 7 1/4 in |
Recommended Mounting Height | 10 to 15 ft |
Description
Wall Pack, Lumens 6,170 lm, Fixture Wattage 54 W, Voltage 120 to 277 V AC, Light Distribution Shape Type IV, LED Replacement For 250W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 4000K, Color Rendering Index 80, Height 9 in, Width 7 1/4 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Glass, Lumens per Watt 113 lm/W, Max. Operating Temp. 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.