Shop All Outdoor Wall Lights
This Product is Discontinued
Hubbell Outdoor Lighting
LED Wall Pack, 2800L, 4K, Type 4 Dist., 120-277v, Dark Bronze (Discontinued)
Mfr # LNC2-12L-4K-070-4-U-DB
Zoro # G2217179
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series LNC2
- Fixture Voltage 277
- Color Temperature 4000 K
- Color Rendering Index 70.0
- Color Temp. 4000K
Product Information
- Brand Hubbell Outdoor Lighting
- MFR # LNC2-12L-4K-070-4-U-DB
- Zoro # G2217179
- UPC # 785988042203
- Country of Origin Mexico
- Category Outdoor Wall Lights
Details
Item | LED Wall Pack,2800L,4K,Type 4 Dist. |
Series | LNC2 |
Fixture Voltage | 277 |
Color Temperature | 4000 K |
Color Rendering Index | 70.0 |
Color Temp. | 4000K |
Description
LED Wall Pack,2800L,4K,Type 4 Dist., Color Temperature 4000 K, Color Rendering Index 70.0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.