Shop All Outdoor Wall Lights
Hubbell Outdoor Lighting
LED Wall Pack, 17W, 2100 lm, 5-1/4" H
Mfr # LNC-9LU-4K-4-4
Zoro # G6376190
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 4000K
- Fixture Voltage 120 to 277
- LED Replacement For 200W HPS/MH
- Housing Finish Dark Bronze
- Watts 17
Product Information
- Brand Hubbell Outdoor Lighting
- MFR # LNC-9LU-4K-4-4
- Zoro # G6376190
- UPC # 785988035243
- Country of Origin Mexico
- Category Outdoor Wall Lights
Dimensions
Fixture Length | 8 1/4 in |
Fixture Height | 5 1/4 in |
Fixture Width | 4 13/16 in |
Recommended Mounting Height | 8 to 12 ft |
Description
LED Wall Pack, Lumens 2100, LED Replacement For 200W HPS/MH, Fixture Sensor Type No Sensor Included, Color Temperature 4000 K, Color Rendering Index 70.0, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 95.0, Recommended Mounting Height 8 to 12 ft, Standards UL 1598, Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 15W, T7 Incandescent Light Bulb (15T7C)
- SYLVANIA CFL TUBULR G24D-2 WH 18W (21111)
- ELCO LIGHTING LED Medium Wall Packs (EWP70M50)
- ILC Replacement for GE General Electric G.E F54w/t5/835/eco replacement light bulb lamp, 25PK (F54W/T5/835/ECO GE GENERAL ELECTRIC G.E)
- HUBBELL OUTDOOR LIGHTING LED Wall Pack, 17W, 2100 lm, 5-1/4" H, Fixture Height: 5 1/4 in (LNC-9LU-4K-4-4-PCU)
- HUBBELL OUTDOOR LIGHTING LED Slender Wall Pack w/ Photocontrol, 4000L, 4000K, 120-277v (SG1-40-4K-PCU)
- HUBBELL OUTDOOR LIGHTING LED Wall Pack, 13W, 1100 lm, 5-1/4" H, Fixture Voltage: 120 to 277 (LNC-5LU-4K-3-4)
- ROYAL COVE 1-Light Black Outdoor Wall Mount Lantern Sconce (2496824)
- DESIGNERS FOUNTAIN Berkshire 23in Burnished Antique Copper 3-Light Outdoor Line Voltage Wall Sconce (20621-BAC)
- NUVO LIGHTING 2-Light LED Large Up and Down Sconce Fixture Black Finish 20W 120/277V (62/1144R1)
- CWI LIGHTING Mulvane 1 Light Black Outdoor Wall Light (0415W7-1-101)
- Hubbell Outdoor Lighting Outdoor Wall Lights