Shop All Outdoor Wall Lights
This Product is Discontinued
Hubbell Outdoor Lighting
LED Small Glass Wall Pack, 3200L, 30W, 5K, 120-277v (Discontinued)
Mfr # WGH-30-5K-U-S
Zoro # G2217011
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Temp. 5000K
- Fixture Voltage 120 to 277
- LED Replacement For 150W HPS/MH
- Housing Finish Powder Coated
- Voltage 120 to 277 V AC
Product Information
- Brand Hubbell Outdoor Lighting
- MFR # WGH-30-5K-U-S
- Zoro # G2217011
- UPC # 785988044566
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 10 5/8 in |
Height | 7 7/8 in |
Length | 6 5/8 in |
Fixture Length | 6 5/8 in |
Fixture Height | 7 7/8 in |
Fixture Width | 10 5/8 in |
Recommended Mounting Height | 10 to 12 ft |
Description
LED Wall Pack, Lumens 3,326 lm, Fixture Wattage 28 W, Voltage 120 to 277 V AC, Light Distribution Shape Type IV, LED Replacement For 150W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Height 7 7/8 in, Width 10 5/8 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Glass, IP Rating 65, Lumens per Watt 121 lm/W, Max. Operating Temp. 104 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.