Shop All Disconnect Switches
Hubbell
Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 4X
Mfr # HBLDS10SSR
Zoro # G2617730
product price: $1,357.99
/ea
Free Shipping & Returns
$1,357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Nonfusible
- Amps 100 A
- Duty Heavy
- Voltage 600V AC
- Phase 3
Product Information
- Brand Hubbell
- MFR # HBLDS10SSR
- Zoro # G2617730
- UPC # 783585541631
- Country of Origin Poland
- Category Disconnect Switches
Dimensions
Height | 12.3 in |
Depth | 6.1 in |
Width | 7.7 in |
Enclosure Depth | 0-10 inches |
Standard Conduit Size | 1.25 in |
Enclosure Width | 0 to 9 3/4 inches |
Maximum Mounting Depth | 18 in |
Enclosure Height | 0 to 9 3/4 inches |
Minimum Mounting Depth | 6.63 in |
Length | 11.41 in |
Description
Enclosed Disconnect Switch, Contact Form 3PST, Current Rating 100 A, Depth 6 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Sloped Enclosure Top, For Fuse Class Not Applicable, Handle Color Red, Height 7 1/2 in, Horsepower @ 240V AC 30 hp, Horsepower @ 480V AC 60 hp, Horsepower @ 600V AC 50 hp, Housing Material 304 Stainless Steel, Includes 1-1/4 in Hub, Auxiliary Contact, IP Rating IP69K, Maximum Mounting Depth 18 in, Minimum Mounting Depth 6.63 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO 440 Hot Wire Kit (0563 4400)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 1 (DU324)
- MONOPRICE Ethernet Cable, Cat 6, White, 100 ft. (2333)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 2 Pole, 240/415/440V AC, D Curve (M9F43215)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 4X (HBLDS3SSR)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 4X (HBLDS6SSR)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 60 A, 600V AC, 3 pole, NEMA 12K, 4, 4X (HBLDS6SSAC)
- HUBBELL Fusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (FDS60)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS6SS)
- HUBBELL Fusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (FDS30)
- SQUARE D Nonfusible Flange Mount Disconnect Switch, 600V AC/250V DC (9422TDN60)
- Hubbell Disconnect Switches