Shop All Disconnect Switches
Hubbell
Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X
Mfr # HBLDS6SS
Zoro # G5008236
product price: $833.99
/ea
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Nonfusible
- Amps 60 A
- Duty Heavy
- Voltage 600V AC
- Phase 3
Product Information
- Brand Hubbell
- MFR # HBLDS6SS
- Zoro # G5008236
- UPC # 783585372563
- Country of Origin Poland
- Category Disconnect Switches
Dimensions
Height | 10.3 in |
Width | 7.3 in |
Depth | 6 in |
Enclosure Depth | 0-10 inches |
Standard Conduit Size | 1.25 in |
Enclosure Height | 0 to 9 3/4 inches |
Enclosure Width | 0 to 9 3/4 inches |
Length | 11.63 in |
Description
Enclosed Disconnect Switch, Contact Form 3PST, Current Rating 60 A, Depth 6 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Handle Color Red, Height 8 in, Horsepower @ 600V AC 50 hp, Housing Material 304 Stainless Steel, Includes (2) 1-1/4 in Conduit Hub, Auxiliary Contact, IP Rating IP69K, Mounting Style Surface Mount, NEMA Enclosure Rating 4X, Neutral Assembly Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ferrule, Copper, 0.47 in L, PK100 (797UX9)
- HYDROMAXX 1.5"x50Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT112050F)
- ALLEN TEL Cat 6 Patch Cable, 50 ft, Black (AT1650-BK)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 2A, 250V AC, 35A at 250V AC, 5 PK (GDC-2A)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 4X (HBLDS6SSR)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 4X (HBLDS3SSR)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS33ACNK)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS3SS)
- HUBBELL Nonfusible Disconnect Switch, 30 A, 600V AC, 3 pole, NEMA 12K, 4, 4X (HBLMITL)
- HUBBELL Fusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (FDS30)
- EATON AC Disconnect Cutler-Hammer 30 amps Fusible (DPF 221RP)
- Hubbell Switches