Shop All Disconnect Switches
Hubbell
Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X
Mfr # HBLDS6AC
Zoro # G0925346
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Nonfusible
- Duty Heavy
- Amps 60 A
- Voltage 600V AC
- Phase 3
Product Information
- Brand Hubbell
- MFR # HBLDS6AC
- Zoro # G0925346
- UPC # 783585430737
- Country of Origin Poland
- Category Disconnect Switches
Dimensions
Depth | 5.9 in |
Width | 6.9 in |
Height | 10 in |
Enclosure Depth | 0-10 inches |
Enclosure Width | 0 to 9 3/4 inches |
Standard Conduit Size | 1.25 in |
Enclosure Height | 0 to 9 3/4 inches |
Description
Enclosed Disconnect Switch, Contact Form 3PST, Current Rating 60 A, Depth 6 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Handle Color Red, Height 6 in, Horsepower @ 600V AC 50 hp, Housing Material Non-Metallic, Includes (2) 1-1/4 in Knockouts, 3D305 Pre-Installed Auxiliary Contact, IP Rating IP69K, NEMA Enclosure Rating 4X, Neutral Assembly Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS SingleDual Pressure Switch, Press Sw 2011 Inwc (1626-10)
- SOUTHWIRE Southwire 12GRN-SOLX500 Solid Building Wire, 12 AWG, 500 ft L, Green Nylon Sheath (12GRN-SOLX500)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104RQD07)
- SIEMENS Starter (SMFFL1)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS10)
- HUBBELL Nonfusible Disconnect Switch w/LED Illumination, 30 A, 600V AC, 3 pole, NEMA 4X (HBLDS3P)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS6SS)
- HUBBELL Nonfusible Disconnect, 200A Unfused, 4X, 600V AC, NEMA 12, UL4X (HBLDS20)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS3SSAC)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS33ACNK)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HF363RPV)
- Hubbell Disconnect Switches