Shop All Disconnect Switches
Hubbell
Nonfusible Enclosed Disconnect Switch, 600V AC
Mfr # HBLDS3VFD
Zoro # G4314177
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Nonfusible
- Duty Heavy
- Amps 30 A
- Voltage 600V AC
- Phase 3
Product Information
- Brand Hubbell
- MFR # HBLDS3VFD
- Zoro # G4314177
- UPC # 783585242439
- Country of Origin Poland
- Category Disconnect Switches
Dimensions
Height | 7.6 in |
Width | 5.1 in |
Depth | 4.1 in |
Enclosure Depth | 0-10 inches |
Enclosure Width | 0 to 9 3/4 inches |
Enclosure Height | 0 to 9 3/4 inches |
Standard Conduit Size | 0.75 in |
Length | 8.5 in |
Description
Enclosed Disconnect Switch, Contact Form 3PST, Current Rating 30 A, Depth 4 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features VFD Compatability, For Fuse Class Not Applicable, Handle Color Red, Height 4 in, Horsepower @ 600V AC 15 hp, Housing Material Non-Metallic, Includes 3/4 in Raintight Hub, All Mounting Hardware, Auxiliary Contact, Knockouts, IP Rating IP69K, NEMA Enclosure Rating 4X, Neutral Assembly Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Cable Tie Assortment 1000 Piece (W2925)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- WIREMOLD Two Gang Box Fitting, Ivory, Steel (V2048-2)
- HUBBELL 30A Watertight Locking Plug 4P 5W 120/208VAC (HBL28W81)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS3AC)
- HUBBELL Fusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (FDS60)
- HUBBELL Nonfusible Disconnect Switch w/LED Illumination, 30 A, 600V AC, 3 pole, NEMA 4X (HBLDS3P)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 60 A, 600V AC, 3 pole, NEMA 12K, 4, 4X (HBLDS6SSAC)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS10SS)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS6SS)
- SCHNEIDER ELECTRIC Disconnect Switch, 25 A, 45 A, 60 A, 63 A, 690V AC, 3 pole (VLS3P063R1)
- Hubbell Disconnect Switches