Shop All Mechanical Interlock Devices
Hubbell
Mechanical Interlock, Unfused, 100A, 25 HP
Mfr # HBL4100MI9W
Zoro # G0991024
product price: $1,588.75
/ea
Free Shipping & Returns
$1,588.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pin And Sleeve, Unfused
- Voltage 250V AC
- Amps 100 A
- Hub 1 1/4 in
- Phase Three
Product Information
- Brand Hubbell
- MFR # HBL4100MI9W
- Zoro # G0991024
- UPC # 783585405896
- Country of Origin United States
- Category Mechanical Interlock Devices
Dimensions
Minimum Wire Size | 3 AWG |
Overall Width | 7.75 in |
Overall Height | 11.87 in |
Maximum Wire Size | 1/0 AWG |
Hub Diameter | 1.3 in |
Wire Size | #3 AWG to #1/0 AWG |
Display Size | Standard Sized Product |
Description
Mechanical Interlock Device, Circuit Breaker Amp Rating 100 A, Circuit Breaker Type Not Applicable, Current Rating 100 A, Fuse Protection Non-Fused, Fuse Type Not Applicable, Locking Handle Yes, NEMA Enclosure Rating Not Rated, Number of Poles 3, Number of Wires 4, Voltage Rating 240V AC, Compatible Plug Manufacturer Part Number 6C556, Grounding Grounded, Horsepower Rating 25 hp, Housing Material Thermoplastic, Hub Diameter 1.3 in, Maximum Wire Size 1/0 AWG, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 75A (6GNT8)
- NITE IZE 6" L Gear Tie BK PK 2 (GT6-2PK-01)
- SIEMENS Pilot Light Complete, LED, 120V, 30mm, RD (52PL4G2XB)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48036)
- HUBBELL Pin And Sleeve, Interlock, 60A, Fused (HBL460MIFS2W)
- HUBBELL Mechanical Interlock, 480VAC, 30A (HBL530MI7W)
- HUBBELL Mechanical Interlock, 600VAC, 100A (HBL4100MI5W)
- HUBBELL Interlock, Mechanical (HBL460MI5W)
- HUBBELL Mechanical Interlock, 120/240VAC, 100A (HBL4100MI12W)
- HUBBELL Mechanical Interlock, Unfused, 60A, 15 HP (HBL460MI9W)
- APPLETON ELECTRIC Interlocked Recep, Switch, Fused, 60A, 4P, 3W (ASR6034F)
- Hubbell Mechanical Interlock Devices