Shop All Mechanical Interlock Devices
Hubbell
Mechanical Interlock, 480VAC, 30A
Mfr # HBL530MI7W
Zoro # G6553495
Free Shipping & Returns
$1,436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pin And Sleeve Unfused
- Voltage 480V AC
- Amps 30 A
- Receptacle Type IEC
- Hub Yes
Product Information
- Brand Hubbell
- MFR # HBL530MI7W
- Zoro # G6553495
- UPC # 783585406138
- Country of Origin United States
- Category Mechanical Interlock Devices
Dimensions
Minimum Wire Size | 12 AWG |
Overall Width | 7.75 in |
Maximum Wire Size | 8 AWG |
Overall Height | 11.5 in |
Overall Depth | 7.75 in |
Wire Size | #12 AWG to #8 AWG |
Display Size | Standard Sized Product |
Description
Mechanical Interlock Device, Circuit Breaker Amp Rating 30 A, Circuit Breaker Type Not Applicable, Current Rating 30 A, Fuse Protection Non-Fused, Fuse Type Not Applicable, Locking Handle Yes, NEMA Enclosure Rating Not Rated, Number of Poles 4, Number of Wires 5, Voltage Rating 277/480V AC, Compatible Plug Manufacturer Part Number 6C601, Grounding Grounded, Horsepower Rating 15 hp, Housing Material Thermoplastic, Maximum Wire Size 8 AWG, Phase Three, Resistance Properties Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 60100 In Wc (MDA-411)
- EATON BUSSMANN Semiconductor Fuse, FWP-B Series, 70A, Fast-Acting, 700V AC, Bolt-On (FWP-70B)
- SQUARE D Shaft, 75/100/250A (9421LS12)
- ABB Long-Barrel Splice, 2.50 in. L, Olive (60536)
- HUBBELL Interlock, Mechanical (HBL460MI5W)
- HUBBELL Mechanical Interlock, 600VAC, 100A (HBL4100MI5W)
- HUBBELL Pin And Sleeve, Interlock, 60A, Fused (HBL460MIFS2W)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 5HP (HBL420MI9W)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 20A (HBL420MI12W)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 10HP (HBL420MI7W)
- Hubbell Pin & Sleeve Devices