Shop All Mechanical Interlock Devices
Hubbell
Mechanical Interlock, 120/240VAC, 100A
Mfr # HBL4100MI12W
Zoro # G6928205
Free Shipping & Returns
$1,588.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pin And Sleeve Unfused
- Voltage 120/240V AC
- Amps 100 A
- Receptacle Type IEC
- Hub Yes
Product Information
- Brand Hubbell
- MFR # HBL4100MI12W
- Zoro # G6928205
- UPC # 783585841021
- Country of Origin United States
- Category Mechanical Interlock Devices
Dimensions
Maximum Wire Size | 1/0 AWG |
Overall Width | 7.75 in |
Minimum Wire Size | 3 AWG |
Overall Height | 11.87 in |
Wire Size | #3 AWG to #1/0 AWG |
Display Size | Standard Sized Product |
Description
Mechanical Interlock Device, Circuit Breaker Amp Rating 100 A, Circuit Breaker Type Not Applicable, Current Rating 100 A, Fuse Protection Non-Fused, Fuse Type Not Applicable, Locking Handle Yes, NEMA Enclosure Rating Not Rated, Number of Poles 3, Number of Wires 4, Voltage Rating 120/240V AC, Compatible Plug Manufacturer Part Number 6C555, Grounding Grounded, Horsepower Rating 15 hp, Housing Material Thermoplastic, Maximum Wire Size 1/0 AWG, Phase Single, Resistance Properties Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug, Cu, 2/0 Awg, Narrow, 5/16 Stud (LCAN2/0-56-X)
- HUBBELL 30A Watertight Twist-Lock Connector 3P 4W 125/250VAC L14-30R (HBL2713SW)
- SCHNEIDER ELECTRIC HDSS TYPE1 240V 200 AMP 2 POLE Fuse (VH224N)
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK50 (MLT2.7H-LP)
- HUBBELL Mechanical Interlock, 480VAC, 30A (HBL530MI7W)
- HUBBELL Interlock, Mechanical (HBL460MI5W)
- HUBBELL Mechanical Interlock, 600VAC, 100A (HBL4100MI5W)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 5HP (HBL420MI9W)
- HUBBELL Pin And Sleeve, Interlock, 60A, Fused (HBL460MIFS2W)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 20A (HBL420MI12W)
- HUBBELL Mechanical Interlock, Unfused, 60A, 15 HP (HBL460MI9W)
- Hubbell Mechanical Interlock Devices