Shop All Locking Plugs
Hubbell
Male Locking Plug, Yellow, 60A, 600V
Mfr # HBL26419
Zoro # G2039457
original price:
$473.74
8% off
new price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Shrouded
- Length 3.03 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 60
Product Information
- Brand Hubbell
- MFR # HBL26419
- Zoro # G2039457
- UPC # 783585017327
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 3.03 in |
Cord Size | 0.920" to 1.450" |
Outside Diameter | 3.03 in |
Overall Length | 3.03 in |
Body Length | 3.03 in |
Maximum Wire Size | 4 AWG |
For Maximum Cable Diameter | 1.45 in |
For Minimum Cable Diameter | 0.92 in |
Minimum Wire Size | 8 AWG |
Wire Size | #8 AWG to #4 AWG |
Width | 3.03 in |
Height | 5.90 in |
Dimensions | 3.03 in x 3.03 in x 5.90 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 60 A, Housing Color Yellow, Housing Material Polybutylene Terephthalate, NEMA Plug Configuration Non-NEMA, Number of Blades 4, Number of Poles 3, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 600V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 1.45 in, For Minimum Cable Diameter 0.92 in, Grade Industrial, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 30 AMP RV Receptacle NEMA TT-30R with Handle - ETL Approved (RVA1594)
- SHARKBITE DSCONNECT CLIP PLSTC 3PK (UIP716A)
- SENSORSWITCH Occupancy Sensor, PIR, 1400 sq. ft. (CMRB 50 480)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5362W)
- HUBBELL 20A Hospital Locking Plug 2P 3W 125VAC GY (HBL23014HGB)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P BK (HBL4720CBK)
- HUBBELL 20A Twist-Lock Plug 4P 4W 120/208VAC L18-20P BK/WT (HBL2441)
- HUBBELL 20A Locking Plug 3P 3W 125/250VAC BK/WT (HBL9965C)
- HUBBELL 60A Locking Plug 4P 5W 600VAC BL (HBL26519)
- HUBBELL 20A Twist-Lock Plug 4P 5W 120/208VAC L21-20P BK/WT (HBL2511)
- ERICSON WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds (2324-PW6P-AM)
- Hubbell Locking Plugs