Shop All Locking Plugs
Hubbell
Locking Plug
Mfr # HBL2311ST
Zoro # G206170825
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Number of Poles 2
- Phase Single
- NEMA Configuration L5-20
- Standards Certified to CSA C22.2 No. 42, Federal Specifications W-C-596, Listed to UL 498
Product Information
- Brand Hubbell
- MFR # HBL2311ST
- Zoro # G206170825
- UPC # 783585681979
- Country of Origin China
- Category Locking Plugs
Dimensions
For Maximum Cable Diameter | 0.93 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 8 AWG |
For Minimum Cable Diameter | 0.36 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L5-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 125V AC, Wire Connection Type Spring Clamp Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.93 in, For Minimum Cable Diameter 0.36 in, Grade Federal Specification, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Terminal Block, 170 Amp (9080GD6)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (8300STW)
- OMRON Time Delay Relay, 120 to 240VAC, 5A, DPDT (H3CR-A8AC100-240/DC100-125)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A16H1606SSLP)
- HUBBELL 30A Twist-Lock Plug 4P 4W 347/600VAC L20-30P BK/WT (HBL2771)
- HUBBELL 20A Twist-Lock Plug 3P 4W 250VAC L15-20P BK/WT (HBL2421S)
- HUBBELL 15A Locking Plug 2P 3W 250VAC L6-15P BK (HBL4573VBK)
- HUBBELL 20A Twist-Lock Plug 3P 4W 250VAC BK/WT (HBL7411GCB)
- HUBBELL 15A Twist-Lock Plug 2P 3W 277VAC L7-15P BK/WT (HBL4770C)
- HUBBELL 20A Twist-Lock Plug 2P 3W 125VAC L5-20P BK/WT (HBL2311S)
- HUBBELL 30A Twist-Lock Plug 4P 5W 120/208VAC L21-30P BK/WT (HBL2811)
- Hubbell Locking Devices