Shop All Locking Connectors
Hubbell
Locking Connector
Mfr # HBL2813ST
Zoro # G506170822
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration L21-30
- Number of Poles 4
- Number of Wires 5
- Wiring Style Standard
- Phase Three
Product Information
- Brand Hubbell
- MFR # HBL2813ST
- Zoro # G506170822
- UPC # 783585719078
- Country of Origin China
- Category Locking Connectors
Dimensions
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 8 AWG |
Overall Length | 2.33 in |
Description
Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L21-30R, Number of Poles 4, Number of Wires 5, Phase Three, Resistance Properties Impact Resistant, Shrouded No, Voltage Rating 120/208V AC, Wire Connection Type Spring Clamp Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Grade Federal Specification, Grounding Grounded, Market Industrial, Midget Locking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Strap Kit (9998SO31)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (LY2-0-DC12)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 50A, 1 Pole, 120/240V AC (BR150)
- DAYTON Limit Switch, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (12T890)
- HUBBELL 30A Twist-Lock Connector 3P 4W 250VAC L15-30R BK/WT (HBL2723)
- HUBBELL 50A Twist-Lock Connector 2P 3W 600VAC/250VDC BK/WT (HBL3762C)
- HUBBELL 20A Locking Connector 4P 5W 120/208VAC L21-20R BK/WT (HBL2513FC)
- HUBBELL 50A Twist-Lock Connector 3P 4W 125/250VAC BK (CS8156C)
- HUBBELL 20A Locking Connector 3P 4W 250VAC BK/WT (HBL7413GCB)
- HUBBELL 15A Midget Locking Connector 3P 3W 120/240VAC ML-3R (HBL7484V)
- HUBBELL Twist-Lock®, EdgeConnect™, Female Connector Body, 20A 125V, L5-20R, Screwless Terminal (HBL2313ST)
- Hubbell Locking Devices