Shop All Locking Connectors
Hubbell
Locking Connector
Mfr # HBL2733ST
Zoro # G706170837
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L16-30
- Number of Poles 3
- Number of Wires 4
- Wiring Style Standard
- Phase Three
Product Information
- Brand Hubbell
- MFR # HBL2733ST
- Zoro # G706170837
- UPC # 783585719054
- Country of Origin China
- Category Locking Connectors
Dimensions
Face Diameter | 2.21 in |
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 16 AWG |
For Minimum Cable Diameter | 0.35 in |
Outside Diameter | 2.33 in |
Overall Length | 2.33 in |
For Maximum Cable Diameter | 1.15 in |
Description
Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L16-30R, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Impact Resistant, Shrouded No, Voltage Rating 480V AC, Wire Connection Type Spring Clamp Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Face Diameter 2.21 in, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.35 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Quick Tap Connector, Red, 22-18 ga, PK100 (160185-100)
- SCHNEIDER ELECTRIC LegendPlate, On-Off, White/Black, Square (9001KN245BP)
- FAITH Self-Test 20A TR WR GFCI Outlet Receptacle with Wall Plate, White (GLS-20ATRWR-WH)
- SQUARE D Terminal Block Fuseholder 600V 60A (9080FB3621J)
- HUBBELL 50A Twist-Lock Connector 2P 3W 125VAC BK/WT (CS6360C)
- HUBBELL 15A Twist-Lock Connector 2P 3W 277VAC L7-15R BK/WT (HBL4779C)
- HUBBELL 20A Locking Connector 2P 3W 125VAC L5-20R BK (HBL2313BK)
- HUBBELL 30A Twist-Lock Connector 2P 3W 480VAC L8-30R BK/WT (HBL2643)
- HUBBELL 20A Midget Locking Connector 2P 3W 240VAC L6-20R BK (HBL2323VBK)
- HUBBELL 30A Twist-Lock Connector 4P 4W 120/208VAC BK/WT (HBL3433C)
- LEVITON Locking Connector (4579-C)
- Hubbell Locking Devices