Shop All Occupancy Sensors
Hubbell Lighting
Hubbell WASP Fixture Mount Low Voltage Occupancy Sensor, White
Mfr # WSPSM24V
Zoro # G305923513
product price: $79.25
/ea
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hubbell Lighting
- MFR # WSPSM24V
- Zoro # G305923513
- UPC # 640181200457
- Country of Origin China
- Category Occupancy Sensors
Description
Sensor module and lens assembly - high impact, injection-molded plastic, mounts directly to fixture or j-box via (2) 1.25" (31.75mm) stainless steel screws and locking nuts, low voltage 24vdc, downward looking daylight sensors, lens sold separately - low or high mount, indoor/outdoor, operating temperature: 32 to 149f (0 to 65c), applications include gymnasiums, cold storage, garages, parking lots, manufacturing floors, site/area, warehouses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT CORD - POWER 14/3 75ft YELLOW SJTW, 300V (1005511)
- GO POWER! Power Inverter, Pure Sine Wave, 1,750 W Peak, 1,000 W Continuous, 2 Outlets (79948)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 2” x 5ft - Black (WL-SW-HD-200-5-BK)
- GARDNER BENDER Connector Wire 14-12Awg Red (25-086)
- HUBBELL LIGHTING Hubbell LightHawk PIR 1-Button Wall Switch Occupancy Sensor, White (LHIRS1-G-WH)
- HUBBELL LIGHTING Hubbell LightHawk PIR Dimming Wall Switch Occupancy Sensor, White (LHDMIRS3-N-WH)
- HUBBELL LIGHTING Hubbell OMNI PIR/Ultrasonic Low Voltage Ceiling Sensor with 2000 Sq Ft Range, Off White (OMNIDT2000)
- HUBBELL LIGHTING Hubbell WASP End Fixture Mount Occupancy Sensor, White (WSPEMUNV)
- HUBBELL LIGHTING Hubbell OMNI PIR/Ultrasonic Ceiling Low Voltage Sensor with 1000 Sq Ft Range, Off White (OMNIDT1000)
- HUBBELL LIGHTING Hubbell OMNI PIR Ceiling Low Voltage Sensor with 450 Sq Ft Range, Off White (OMNIIR)
- HUBBELL WIRING DEVICE-KELLEMS High Bay Occupancy Sensor, PIR, 360 deg. (HBSXT24)
- Hubbell Lighting Sensors