Shop All Cable Connectors
Hubbell
Kellems Wire Management, Cord Connectors, Straight Male, 2.06-2.19", 2", Aluminum
Mfr # SHC1073
Zoro # G9252917
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight Male
- Material Aluminum
- Standards UL 514B, CSA Certified
- Type Straight Male
- Cable Opening Min. 2.06 in
Product Information
- Brand Hubbell
- MFR # SHC1073
- Zoro # G9252917
- Country of Origin Unknown
- Category Cable Connectors
Dimensions
Knockout Size | 2.45 to 2-1/2 in |
Size | 2 in |
Display Size | 2" NPT |
Hub Size | 2" |
Details
Style - Connector | Straight Male |
Material | Aluminum |
Standards | UL 514B, CSA Certified |
Type | Straight Male |
Cable Opening Min. | 2.06 in |
Item | Cord Connectors |
Color | White |
Cable Opening Max. | 2.19 in |
Application | Straight Male- Form 7 |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting. |
Performance | Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +240°F (-34°C to +115°C) |
Material - Mounting Hardware | Locknut or Tapped Opening |
Item Type | Cord Connectors |
Series | Standard Duty |
Industry Standard(s) | UL Listed |
Conductor Range | 2.06-2.19 in (52.4- 55.6 mm) |
Nema Rating | NEMA Type 4, 4X, 12 and 13 |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Number Of Conductors | Single |
Temperature Rating | Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C) |
Description
Valves & Plumbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/2'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH150B)
- TY-RAP 13.4" L Heavy Duty Cable Tie BK PK 50 (TY27MX-A)
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 3500A, 600V AC, Non-Indicating (KLLU3500X)
- FLEX-STRUT Tubing Knee Brace, 36", 2-Hole, 45 deg. (FS-5460-36 PG)
- HUBBELL Replacement Hubbellock Interior (IN16280)
- HUBBELL Replacement Hubbellock Interior (IN16281)
- GIZMO 45650 0.37 in. Romex Cable Connector - (GI709539)
- WCTA / WELDINGCUTTINGTOOLS&ACCESSLLC SOLDER-LEAD FREE 95/5 1#* (AW55804)
- MURR Connector, M12 male, 4-pol, IDC (7000-12491-0000000)
- BALLUFF Power Male/Female T-Splitter 50V 8A Connector (BDNTPTEAA01)
- ALLEN BRADLEY T-Port Connector (898N-43PB-N4KF)
- Hubbell Cable Connectors