Shop All Cable Connectors
Hubbell
Kellems Wire Management, Cord Connectors, Straight Male, .13-.19", 1/2", Stainless Steel
Mfr # SHC1020SS
Zoro # G506283829
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Straight Male
- Hub Size 1/2 "
- Temperature Rating Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
- Nema Rating NEMA Type 4, 4X, 12 and 13
Product Information
- Brand Hubbell
- MFR # SHC1020SS
- Zoro # G506283829
- Country of Origin Unknown
- Category Cable Connectors
Dimensions
Hub Size | 1/2 " |
Display Size | 1/2" NPT |
Details
Material | Stainless Steel |
Type | Straight Male |
Temperature Rating | Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C) |
Nema Rating | NEMA Type 4, 4X, 12 and 13 |
Item Type | Cord Connectors |
Number Of Conductors | Single |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting. |
Industry Standard(s) | UL Listed |
Series | Standard Duty |
Color Code | Orange |
Conductor Range | 0.13-0.19 in (3.2-4.7 mm) |
Performance | Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C) |
Application | Straight Male- Form 2 |
Material - Mounting Hardware | Locknut or Tapped Opening |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Bracket, Flat Top, 12-1/2" (FS-5639-12.5 E/G)
- EATON Contact Block, Cage, Black, 22mm, 1NC (M22-CK01)
- LOWELL Value UPS (UPSV-700)
- SIEMENS Push Button operator, 30 mm, Red (52PP2W2)
- HUBBELL Replacement Hubbellock Interior (IN16281)
- HUBBELL Replacement Hubbellock Interior (IN16280)
- L.H. DOTTIE L.H. Dottie 1/2'' Snap-In Non-Metallic Cable Connector, 100PK (DRC50)
- LEMO Bot Signal Input Connector (947515 FFA.OS.303 CLAC42)
- AMPHENOL 44 RECPT 3 CONTACTS (441041000000)
- REMKE MC Cable Connector, SS, 3/4", .955-1.080 (RTKSS-075-5)
- IFM Wireable 1/2" connector (L34106)
- Hubbell Cable Connectors