Shop All Switch Accessories
Hubbell Kellems
Switches and Lighting Controls, Industrial Grade, Toggle Switches, Motor Disconnects, Non-Metallic NEMA 1 Enclosure, For 30A Devices, Black
Mfr # HBL1390
Zoro # G501283107
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Enclosures without Switch
- Features 3.43 in H x 4.52 in L x 3.97 in W
- For Use With Mfr. No. HBL7810D and HBL7832D
- Height 3.43 in
- Voltage 600V AC
Product Information
- Brand Hubbell Kellems
- MFR # HBL1390
- Zoro # G501283107
- UPC # 783585017020
- Country of Origin United States
- Category Switch Accessories
Dimensions
Height | 3.43 in |
Length | 4.52 in |
Width | 3.97 in |
Dimensions | 4.52 in x 3.97 in x 3.43 in |
Overall Height | 3.43 in |
Overall Depth | 4.52 in |
Overall Width | 3.97 in |
Description
Switch Enclosure, Accessory Type Switch Enclosure, Operator Toggle Switch, Current AC 30 A, Includes Non-metallic NEMA 1 Enclosure, Number of Poles Not Applicable, Maximum Voltage Rating Not Applicable, Overall Height 3.43 in, Overall Width 3.97 in, Overall Depth 4.52 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT506A)
- MERSEN Semiconductor Fuse, A100P Series, 100A, Fast-Acting, 1000V AC, Bolt-On (A100P100-4)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHSSE)
- EATON BUSSMANN Cartridge Fuse, NON Series, 15A, Time-Delay, 250V AC, Cylindrical (BP/NON-15)
- SQUARE D Disconnect mechanism, circuit breaker, cable operated, 600A, 3 pole, PowerPacT D/L, 36 inch cable (9422CSJ30)
- SQUARE D Switch Door Close Mech (9423M3)
- SQUARE D Disconnect mechanism, circuit breaker, cable operated, 600A, 3 pole, PowerPacT D/L, 60 inch cable (9422CSJ50)
- ECM INDUSTRIES 2PK TOG Switch Boot (GSW-20)
- TELEMECANIQUE SENSORS Roller Lever Arm, 8.44 In. Arm L (9007R21)
- SCHNEIDER ELECTRIC Padlock Attachment, 30 mm, Transparent (9001K107)
- EATON Neutral Kit, 240/480/600VAC/250/600VDC (DS200GK)
- Hubbell Kellems Switch Accessories