Shop All Manual Motor Switches
Hubbell Kellems
Manual Motor Switch, 85A, 600VAC, 3P
Mfr # HBL7883D
Zoro # G2504896
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- Enclosure NEMA Rating No Enclosure
- Depth 1.58 in
- Amps AC 85 A
- Height 3.28 in
Product Information
- Brand Hubbell Kellems
- MFR # HBL7883D
- Zoro # G2504896
- UPC # 783585202938
- Country of Origin United States
- Category Manual Motor Switches
Dimensions
Depth | 1.58 in |
Height | 3.28 in |
Width | 3.56 in |
Overall Height | 3.18 in |
Mounting Hole Distance - Height | 3.28 in |
Overall Width | 3.18 in |
Overall Depth | 3.8 in |
Mounting Hole Diameter | 0.2 in |
Description
Manual Motor Switch, Number of Gangs Not Applicable, Current AC 85 A, Hazardous Location Specification Not Applicable, Horsepower @ Single Phase - 120V AC Not Rated, Horsepower @ Single Phase - 240V AC Not Rated, Horsepower @ Three Phase - 208V AC Not Rated, Horsepower @ Three Phase - 240V AC 10 hp, Horsepower @ Three Phase - 480V AC 25 hp, Horsepower @ Three Phase - 600V AC 40 hp, Includes Pilot Light No, Number of Poles 3, Number of Required Thermals Not Applicable, Operator Toggle Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELKIN Patch Cable - Rj-45 - Male - Rj-45 - Male - Unshielded Twisted Pair (A3L980-25-ORG-S)
- ZORO SELECT 15 ft. 16/3 Extension Cord SJT (5XFR1ID)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 18 AWG, 250' Length, 0.0403" Diameter, Natural (18BCW250)
- LEVITON Switch 2 Gang Wallplate (84040-40)
- HUBBELL KELLEMS Manual Motor Switch, 50A, 600VAC, 3P (HBL7853D)
- HUBBELL KELLEMS Manual Motor Switch, 60A, 600VAC, 3P (HBL7863D)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 3P (HBL13R23)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 3P (HBL1379)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 2P (HBL1392)
- HUBBELL KELLEMS Manual Motor Switch, 40A, 600VAC, 2P (HBL7842D)
- GE Manual Motor Starter, NEMA, 16A, 230VAC/DC (CR101Y)
- Hubbell Kellems Motor Controls