Shop All Manual Motor Switches
Hubbell Kellems
Manual Motor Switch, 85A, 600VAC, 2P
Mfr # HBL7882D
Zoro # G1265993
Free Shipping & Returns
$132.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- Enclosure NEMA Rating No Enclosure
- Depth 1.58 in
- Amps AC 85 A
- Height 3.28 in
Product Information
- Brand Hubbell Kellems
- MFR # HBL7882D
- Zoro # G1265993
- UPC # 783585202921
- Country of Origin United States
- Category Manual Motor Switches
Dimensions
Depth | 1.58 in |
Height | 3.28 in |
Width | 3.56 in |
Mounting Hole Diameter | 0.2 in |
Overall Height | 3.18 in |
Overall Width | 3.18 in |
Overall Depth | 3.8 in |
Mounting Hole Distance - Height | 3.28 in |
Description
Manual Motor Switch, Number of Gangs Not Applicable, Current AC 85 A, Hazardous Location Specification Not Applicable, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 10 hp, Horsepower @ Three Phase - 208V AC Not Rated, Horsepower @ Three Phase - 240V AC Not Rated, Horsepower @ Three Phase - 480V AC Not Rated, Horsepower @ Three Phase - 600V AC Not Rated, Includes Pilot Light No, Number of Poles 2, Number of Required Thermals Not Applicable, Operator Toggle Switch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Nut, Mini, Short Spring, No. 10/32 (FS-7-1032 E/G)
- ADVANCE CABLE TIES 7 50lb Gray Cable Tie 100/BG (AL-07-50-8-C)
- QUAZITE Underground Enclosure Assembly, 12 in H, 14-3/4 in L, 14-3/4 in W, 8,000 lb L.R. (PC1212Z80109)
- INTERSTATE PNEUMATICS 0.478 Inch ID x 0.687 Inch Long Ferrules, PK 12 (F4750-12)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 2P (HBL7832)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 2P (HBL1372)
- HUBBELL KELLEMS Manual Motor Switch, 50A, 600VAC, 2P (HBL7852D)
- HUBBELL KELLEMS Manual Motor Switch, 40A, 600VAC, 2P (HBL7842D)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 3P (HBL7810D)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 3P (HBL1389)
- DAYTON Starter Enclosure, Plastic, NEMA 12, 25A (6FZJ3)
- Hubbell Kellems Manual Motor Switches