Shop All Manual Motor Switches
Hubbell Kellems
Manual Motor Switch, 60A, 600VAC, 3P
Mfr # HBL7863D
Zoro # G1176454
original price:
$200.96
4% off
new price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- Enclosure NEMA Rating No Enclosure
- Depth 2.4 in
- Height 3.7 in
- Amps AC 60 A
Product Information
- Brand Hubbell Kellems
- MFR # HBL7863D
- Zoro # G1176454
- UPC # 783585202907
- Country of Origin United States
- Category Manual Motor Switches
Dimensions
Depth | 2.4 in |
Height | 3.7 in |
Width | 2.2 in |
Overall Depth | 3.8 in |
Overall Height | 3.18 in |
Mounting Hole Distance - Height | 3.28 in |
Overall Width | 3.18 in |
Mounting Hole Diameter | 0.2 in |
Description
Manual Motor Switch, Number of Gangs Not Applicable, Current AC 60 A, Hazardous Location Specification Not Applicable, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Three Phase - 208V AC Not Rated, Horsepower @ Three Phase - 240V AC 10 hp, Horsepower @ Three Phase - 480V AC 25 hp, Horsepower @ Three Phase - 600V AC 25 hp, Includes Pilot Light No, Number of Poles 3, Number of Required Thermals Not Applicable, Operator Toggle Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ262I)
- CALBOND Conduit Body, Type LB, FM7, 1/2 in., PVC (PV0500LB17)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 250VAC L15-20R BK (HBL2420)
- PANDUIT Ctie, Mbarb, 18.1l, Lh, Wr, Bl, PK100 (BT5LH-C0)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 2P (HBL1372)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 2P (HBL13R22)
- HUBBELL KELLEMS Manual Motor Switch, 60A, 600VAC, 2P (HBL7862D)
- HUBBELL KELLEMS Manual Motor Switch, 40A, 600VAC, 2P (HBL7842D)
- HUBBELL KELLEMS Manual Motor Switch, 40A, 600VAC, 3P (HBL7843D)
- HUBBELL KELLEMS Manual Motor Switch, 85A, 600VAC, 3P (HBL7883D)
- SQUARE D Manual Switch 600Vac K+Options (2510KG2B)
- Hubbell Kellems Motor Controls