Shop All Manual Motor Switches
Hubbell Kellems
Manual Motor Switch, 40A, 600VAC, 3P
Mfr # HBL7843D
Zoro # G2753807
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- Type Side Wire
- Enclosure NEMA Rating No Enclosure
- Depth 2.4 in
- Height 3.7 in
Product Information
- Brand Hubbell Kellems
- MFR # HBL7843D
- Zoro # G2753807
- UPC # 783585202853
- Country of Origin United States
- Category Manual Motor Switches
Dimensions
Depth | 2.4 in |
Height | 3.7 in |
Width | 2.2 in |
Display Size | Standard Sized Product |
Mounting Hole Diameter | 0.2 in |
Overall Depth | 3.98 in |
Mounting Hole Distance - Height | 3.28 in |
Overall Height | 2.42 in |
Overall Width | 2.42 in |
Description
Manual Motor Switch, Number of Gangs 1, Current AC 40 A, Hazardous Location Specification Not Applicable, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Three Phase - 208V AC Not Rated, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 15 hp, Horsepower @ Three Phase - 600V AC 15 hp, Includes Pilot Light No, Number of Poles 3, Number of Required Thermals Not Applicable, Operator Toggle Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Washer, 3" to 2" Conduit Size (1386)
- LEVITON Connector Non-Polar 15A (115CR-000)
- CANTEX Electrical Box, 18 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (EZ18CNGR)
- SCHNEIDER ELECTRIC NEMA Magnetic Contactor, 9A, 24VAC, NEMA 00 (T02AN13B7)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 3P (HBL1389)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 2P (HBL1392)
- HUBBELL KELLEMS Manual Motor Switch, 60A, 600VAC, 2P (HBL7862D)
- HUBBELL KELLEMS Manual Motor Switch, 40A, 600VAC, 2P (HBL7842D)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 2P (HBL7832)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 3P (HBL1379)
- SQUARE D Manual Motor Starter, 20 to 25A, 600V (2510MCW2)
- Hubbell Kellems Motor Controls