Shop All Manual Motor Switches
Hubbell Kellems
Manual Motor Switch, 30A, 600VAC, 2P
Mfr # HBL1372
Zoro # G1830534
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- Type Disconnect Switches
- Enclosure NEMA Rating 1
- Depth 3.1 in
- Amps AC 30 A
Product Information
- Brand Hubbell Kellems
- MFR # HBL1372
- Zoro # G1830534
- UPC # 783585202600
- Country of Origin United States
- Category Manual Motor Switches
Dimensions
Depth | 3.1 in |
Height | 4.7 in |
Width | 3.2 in |
Dimensions | 4.52 in x 3.2 in x 3.15 in |
Display Size | Standard Sized Product |
Length | 4.52 in |
Hub Diameter | 0.5 in |
Overall Depth | 3.1 in |
Overall Width | 3.2 in |
Mounting Hole Distance - Height | 2.75 in |
Mounting Hole Diameter | 0.27 in |
Overall Height | 3.15 in |
Description
Manual Motor Switch, Number of Gangs 1, Current AC 30 A, Hazardous Location Specification Not Applicable, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Three Phase - 208V AC Not Rated, Horsepower @ Three Phase - 240V AC Not Rated, Horsepower @ Three Phase - 480V AC Not Rated, Horsepower @ Three Phase - 600V AC Not Rated, Includes Pilot Light No, Number of Poles 2, Number of Required Thermals Not Applicable, Operator Toggle Switch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, Expanded Blue Sleeve, #6 AWG (1 (FSDX84-12-C)
- OMRON 400V-AC LIMIT SWITCH (D4BS-25FS)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 10A, 32V DC, Non-Indicating, 5 PK (ATM-10LP)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CAA-R63/B)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 2P (HBL13R22)
- HUBBELL KELLEMS Manual Motor Switch, 50A, 600VAC, 2P (HBL7852D)
- HUBBELL KELLEMS Manual Motor Switch, 40A, 600VAC, 2P (HBL7842D)
- HUBBELL KELLEMS Manual Motor Switch, 60A, 600VAC, 2P (HBL7862D)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 3P (HBL7810D)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 3P (HBL1389)
- SIEMENS Manual Motor Starter, Knob, 7 to 10A, 3P (3RV20111JA10)
- Hubbell Kellems Manual Motor Switches