Shop All Mechanical Interlock Devices
Hubbell
Interlock, Mechanical
Mfr # HBL460MI5W
Zoro # G0437875
product price: $1,370.00
/ea
Free Shipping & Returns
$1,370.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mechanical Interlock
- Voltage 600V AC
- Amps 60 A
- Phase Three
- Number of Poles 3
Product Information
- Brand Hubbell
- MFR # HBL460MI5W
- Zoro # G0437875
- UPC # 783585406046
- Country of Origin United States
- Category Mechanical Interlock Devices
Dimensions
Overall Height | 10.12 in |
Overall Width | 7.75 in |
Maximum Wire Size | 2 AWG |
Minimum Wire Size | 8 AWG |
Wire Size | #8 AWG to #2 AWG |
Display Size | Standard Sized Product |
Description
Mechanical Interlock Device, Circuit Breaker Amp Rating 60 A, Circuit Breaker Type Not Applicable, Current Rating 60 A, Fuse Protection Non-Fused, Fuse Type Not Applicable, Locking Handle Yes, NEMA Enclosure Rating Not Rated, Number of Poles 3, Number of Wires 4, Voltage Rating 600V AC, Compatible Plug Manufacturer Part Number 3D162, Grounding Grounded, Horsepower Rating 40 hp, Housing Material Thermoplastic, Maximum Wire Size 2 AWG, Phase Three, Resistance Properties Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Receptacle 2P 2W 250VAC L2-20R BK (HBL7210B)
- SIEMENS Circuit Breaker, 5SY6 Series 25A, 2 Pole, 400V AC, C Curve (5SY62257)
- L.H. DOTTIE L.H. Dottie 1/4'' White Co-Axial Strap, 400PK (PLX250W)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 1 M (GBLC2-D1-01)
- HUBBELL Pin And Sleeve, Interlock, 60A, Fused (HBL460MIFS2W)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 10HP (HBL420MI7W)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 20A (HBL420MI12W)
- HUBBELL Mechanical Interlock, 480VAC, 30A (HBL530MI7W)
- HUBBELL Mechanical Interlock, Unfused, 60A, 15 HP (HBL460MI9W)
- HUBBELL Mechanical Interlock, 600VAC, 100A (HBL4100MI5W)
- HUBBELL Mechanical Interlock, 120/240VAC, 100A (HBL4100MI12W)
- Hubbell Mechanical Interlock Devices