Shop All Plug & Receptacle Parts
Hubbell
Interior for Receptacle
Mfr # IN430CF
Zoro # G0118770
product price: $131.25
/ea
Free Shipping & Returns
$131.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Hubbell Wiring Device-Kellems
- For Use With Mfr. Model Number HBL430C12W, HBL430R12W
- Color Black
- Current Rating 30 A
- Grounding Style IEC
Product Information
- Brand Hubbell
- MFR # IN430CF
- Zoro # G0118770
- UPC # 783585420226
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Overall Height | 2.418 in |
Overall Length | 3.978 in |
Overall Width | 2.418 in |
Details
Item | Interior for Receptacle |
Fits Brand | Hubbell Wiring Device-Kellems |
For Use With Mfr. Model Number | HBL430C12W, HBL430R12W |
Color | Black |
Current Rating | 30 A |
Grounding Style | IEC |
For Use With | Connectors, Receptacles |
Material | Thermoset |
Voltage Rating | 125/250V AC |
Maximum Operating Temperature | 75 Degrees C |
Number of Poles | 3 |
Minimum Operating Temperature | -40 Degrees C |
Gender | Female |
Compatible Device Wire Number | 4 |
Compatible Device Current | 30 A |
Number of Wires | 4 |
Description
Interior for Receptacle, Compatible Device Current 30 A, Gender Female, Number of Poles 3, Number of Wires 4, Voltage Rating 125/250V AC, Compatible Device Wire Number 4, Current Rating 30 A, For Use With Connectors, Receptacles, Grounding Style IEC, Color Black, Material Thermoset, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 2.418 in, Overall Length 3.978 in, Overall Width 2.418 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (5WHH6)
- 3M Shrink Tubing, 1.0in ID, Red, 6in, PK10 (EPS300-1-6"-RED-10-10 PC PKS)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Green (ZB6DW3)
- LUTRON Vacancy Sensor, PIR, 900 sq ft, Ivory (MS-VPS5M-IV)
- HUBBELL Plug (HBL5200PS1W)
- HUBBELL Cord Clamp and Lock Ring 3W, 20A (CC320)
- HUBBELL Single Pole Connector, Contact (HBL300RCM)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN4100DM)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN420DF)
- HUBBELL Single Pole Connector, Contact (HBL400RCM)
- HUBBELL Ring, Locking (LR320)
- Hubbell Plug & Receptacle Parts