Shop All Duct Pressure Switches
Hubbell Industrial Controls
Pressure 50Ci/150Co, 30-40Diffw/Connect
Mfr # 69JG7Y
Zoro # G3202040
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Differential Pressure Setting 33 psi
- Maximum Pressure Setting 125 psi
- Minimum Pressure Setting 95 psi
- Sample Line Connector Type NPT
- Overall Height 3 3/4 in
Product Information
- Brand Hubbell Industrial Controls
- MFR # 69JG7Y
- Zoro # G3202040
- UPC # 00645220681037
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Overall Height | 3 3/4 in |
Sample Line Connection Size | 1/4 in |
Overall Depth | 3 1/2 in |
Overall Width | 2 5/8 in |
Details
Item | Pressure 50Ci/150Co,30-40Diffw/Connect |
Maximum Differential Pressure Setting | 33 psi |
Maximum Pressure Setting | 125 psi |
Minimum Pressure Setting | 95 psi |
Sample Line Connector Type | NPT |
Pressure Setpoint Type | Adjustable |
Standards | CCC Approved, CE Listed, CSA Certified, UL Listed |
Product Type | Air Pressure Switch |
Pressure Type | Differential |
Input Voltage | 480 to 600V AC |
Minimum Differential Pressure Setting | 25 psi |
Description
Pressure 50Ci/150Co,30-40Diffw/Connect, Input Voltage 480 to 600V AC, Maximum Differential Pressure Setting 33 psi, Maximum Pressure Setting 125 psi, Minimum Differential Pressure Setting 25 psi, Minimum Pressure Setting 95 psi, Overall Depth 3 1/2 in, Overall Height 3 3/4 in, Overall Width 2 5/8 in, Pressure Setpoint Type Adjustable, Pressure Type Differential, Product Type Air Pressure Switch, Sample Line Connection Size 1/4 in, Sample Line Connector Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003764)
- AIR HANDLER 21-1/2x21-1/2x1 Synthetic Pleated Air Filter, MERV 8 (54FE78)
- SOLER & PALAU Inline Backdraft Damper, 8" (MCA-200)
- DAYTON Replacement Cover (6366364)
- HUBBELL INDUSTRIAL CONTROLS Pressure 140N.On 175N.Off 30-40N.Diff (69JF9LY)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switch95-125N. (69JF7)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switchpressure Switch 1/4" Fnpt (69JF9)
- ARMSTRONG 65W63 100684-07 Switch-Pressure (65W63)
- ROBERTSHAW Pressure Switch, Manual Reset (2374-504)
- LEVITON Humidty Sensor/Fan Cntrl (R02-IPHS5-0LW)
- CLEVELAND CONTROLS AirSwitch .05", WC, PR-V SPDT, DFS-221 (DFS-221)
- Hubbell Industrial Controls Duct Pressure Switches