Shop All Duct Pressure Switches
Hubbell Industrial Controls
Pressure 140N.On 175N.Off 30-40N.Diff
Mfr # 69JF9LY
Zoro # G3202022
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air Conditioning
- Product Type Pressure Switch
- Pressure Setpoint Type Adjustable
- Pressure Type Differential
- Standards CCC, CE Certified, CSA Certified, UL Listed
Product Information
- Brand Hubbell Industrial Controls
- MFR # 69JF9LY
- Zoro # G3202022
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Sample Line Connection Size | 1/4 in |
Details
Item | Air Pressure Switch |
Application | Air Conditioning |
Product Type | Pressure Switch |
Pressure Setpoint Type | Adjustable |
Pressure Type | Differential |
Standards | CCC, CE Certified, CSA Certified, UL Listed |
Sample Line Connector Type | NPT |
Description
Air Pressure Switch, Application Air Conditioning, Pressure Setpoint Type Adjustable, Pressure Type Differential, Product Type Pressure Switch, Sample Line Connection Size 1/4 in, Sample Line Connector Type NPT, Standards CCC, CE Certified, CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Sensor, 20K ohm, 55 Deg. to 85 Deg. F (TR22)
- KATS Silicone Heat Pad, 100W (24100)
- BROAN Knob (99360218)
- WHITE-RODGERS F145-0163 Heat Transfer (F145-0163)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switchpressure Switch 1/4" Fnpt (69JF9)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switch95-125N. (69JF7)
- LENNOX Blower Proving Switch, -.15, Le59W40 (59W40)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 2.0 Wc (AFS-262)
- SEALED UNIT PARTS CO Supco Pressure Switch - 90 PSI Open 120 PSI Closed (SLP90120)
- SEALED UNIT PARTS CO Supco Pressure Switch - 425 PSI Open 325 PSI Closed (SHP425325)
- TJERNLUND PRODUCTS Axial Duct Booster, 12 In. Dia. (EF-12)
- Hubbell Industrial Controls Duct Pressure Switches