Shop All Duct Pressure Switches
Hubbell Industrial Controls
Press Swtch Pressswtch, 1Ci/12Co, 3-5Diff
Mfr # 69WB2
Zoro # G3202068
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Pressure Switch
- Sample Line Connector Type NPT
- Standards CSA Certified, UL Listed
- Pressure Setpoint Type Adjustable
- Sample Line Connection Size 1/4 in
Product Information
- Brand Hubbell Industrial Controls
- MFR # 69WB2
- Zoro # G3202068
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Sample Line Connection Size | 1/4 in |
Details
Item | Pressure Switch |
Product Type | Pressure Switch |
Sample Line Connector Type | NPT |
Standards | CSA Certified, UL Listed |
Pressure Setpoint Type | Adjustable |
Maximum Pressure Rating | 5 psi |
Pressure Type | Differential |
Description
Pressure Switch, Maximum Pressure Rating 5 psi, Pressure Setpoint Type Adjustable, Pressure Type Differential, Product Type Pressure Switch, Sample Line Connection Size 1/4 in, Sample Line Connector Type NPT, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X24X2 MERV 12 Pleated AC Furnace Air Filter, 4PK (20242.12 4PK)
- LENNOX Fan Control Board, Le81L75 (81L75)
- NAVAC BreakFree Cordless Vacuum Pump, 4 CFM (NP4DLM)
- BROAN Fan Motor (97012051)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switch95-125N. (69JF7)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switchpressure Switch 1/4" Fnpt (69JF9)
- HUBBELL INDUSTRIAL CONTROLS Pressure 140N.On 175N.Off 30-40N.Diff (69JF9LY)
- GOODMAN ROLLOUT SWITCH 300 WO BR (B1370145)
- CLEVELAND CONTROLS Air Sensing Switch, 300 VA Pilot Duty, 3 1/4 in W (AFS-222-139)
- CLEVELAND CONTROLS Switch, Air Sensing (AFS-460-142)
- TJERNLUND PRODUCTS Axial Duct Booster, Galvanized Steel (EF-8)
- Hubbell Industrial Controls Duct Pressure Switches