Shop All Duct Pressure Switches
Hubbell Industrial Controls
Press Swtch Press Swtch W/Disconnect
Mfr # 69JG7LY
Zoro # G3202007
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 3/4 in
- Input Voltage 480 to 600V AC
- Standards CCC Approved, CE Listed, CSA Certified, UL Listed
- Pressure Type Differential
- Sample Line Connection Size 1/4 in
Product Information
- Brand Hubbell Industrial Controls
- MFR # 69JG7LY
- Zoro # G3202007
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Overall Height | 3 3/4 in |
Sample Line Connection Size | 1/4 in |
Overall Depth | 3 1/2 in |
Overall Width | 2 5/8 in |
Details
Item | Press Swtch Press Swtch W/Disconnect |
Input Voltage | 480 to 600V AC |
Standards | CCC Approved, CE Listed, CSA Certified, UL Listed |
Pressure Type | Differential |
Maximum Differential Pressure Setting | 33 psi |
Sample Line Connector Type | NPT |
Pressure Setpoint Type | Adjustable |
Product Type | Air Pressure Switch |
Minimum Pressure Setting | 95 psi |
Minimum Differential Pressure Setting | 25 psi |
Maximum Pressure Setting | 125 psi |
Description
Press Swtch Press Swtch W/Disconnect, Input Voltage 480 to 600V AC, Maximum Differential Pressure Setting 33 psi, Maximum Pressure Setting 125 psi, Minimum Differential Pressure Setting 25 psi, Minimum Pressure Setting 95 psi, Overall Depth 3 1/2 in, Overall Height 3 3/4 in, Overall Width 2 5/8 in, Pressure Setpoint Type Adjustable, Pressure Type Differential, Product Type Air Pressure Switch, Sample Line Connection Size 1/4 in, Sample Line Connector Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Louver, Intake, 18-30 In, Aluminum (4F953)
- EMPIRE VENTILATION Ventilator, Turbine, 8in (TV08G)
- HEATFAB Gas Vent Pipe (5382CI)
- NORLAKE Door Gasket, 13-1/8" x 16-1/8" (113001)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switch95-125N. (69JF7)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switchpressure Switch 1/4" Fnpt (69JF9)
- HUBBELL INDUSTRIAL CONTROLS Pressure 140N.On 175N.Off 30-40N.Diff (69JF9LY)
- CLEVELAND CONTROLS Air Sensing Switch, 300 VA Pilot Duty, 3 1/4 in W (AFS-222-139)
- INTERNATIONAL REFRIGERATION PRODUCTS Beacon Low Pressure Switch SLP0520 (300-0001 (SLP0520))
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 12.0 (AFS-222)
- SEALED UNIT PARTS CO Supco Fan Cycling Pressure Switch - 300 PSI Open 400 PSI Closed (SFC300400)
- Hubbell Industrial Controls Duct Pressure Switches