Shop All Duct Pressure Switches
Hubbell Industrial Controls
Press Swtch Press Sw.1/4" In 140, Out 175
Mfr # 69JF9Y
Zoro # G3201998
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sample Line Connector Type NPT
- Minimum Differential Pressure Setting 30 psi
- Pressure Setpoint Type Adjustable
- Overall Height 3 3/4 in
- Overall Depth 3 1/2 in
Product Information
- Brand Hubbell Industrial Controls
- MFR # 69JF9Y
- Zoro # G3201998
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Overall Height | 3 3/4 in |
Overall Depth | 3 1/2 in |
Overall Width | 2 5/8 in |
Sample Line Connection Size | 1/4 in |
Details
Item | Press Swtch Press Sw.1/4" In 140,Out 175 |
Sample Line Connector Type | NPT |
Minimum Differential Pressure Setting | 30 psi |
Pressure Setpoint Type | Adjustable |
Maximum Differential Pressure Setting | 40 psi |
Product Type | Air Pressure Switch |
Maximum Pressure Setting | 175 psi |
Pressure Type | Differential |
Input Voltage | 240V AC |
Standards | CCC Approved, CE Listed, CSA Certified, UL Listed |
Minimum Pressure Setting | 145 psi |
Description
Press Swtch Press Sw.1/4 In. In 140,Out 175, Input Voltage 240V AC, Maximum Differential Pressure Setting 40 psi, Maximum Pressure Setting 175 psi, Minimum Differential Pressure Setting 30 psi, Minimum Pressure Setting 145 psi, Overall Depth 3 1/2 in, Overall Height 3 3/4 in, Overall Width 2 5/8 in, Pressure Setpoint Type Adjustable, Pressure Type Differential, Product Type Air Pressure Switch, Sample Line Connection Size 1/4 in, Sample Line Connector Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Fc Floor Cable 240V 720W 60 Sqft W/Strapping (FC24720-3)
- KING ELECTRIC King Electric FCM2-60T 240V 720W 60 sq. ft. FCM Floor Heating Mat with Stat (FCM2-60T)
- DAYTON Propeller, Dia 7 In, Bore Dia 1/4 In (5JLP6)
- DAYTON Downblast Vent, Direct Drive, 10-1/2 In, Hz: 60 (4YC67)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switchpressure Switch 1/4" Fnpt (69JF9)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switch95-125N. (69JF7)
- HUBBELL INDUSTRIAL CONTROLS Pressure 140N.On 175N.Off 30-40N.Diff (69JF9LY)
- INTERNATIONAL REFRIGERATION PRODUCTS Beacon Low Pressure Switch SLP5090 (300-0008 (SLP5090))
- TJERNLUND PRODUCTS Switch, Fan Proving (PS1505)
- TJERNLUND PRODUCTS Axial Duct Booster, 12 In. Dia. (EF-12)
- CLEVELAND CONTROLS Switch, Air Sensing (RSS-495-014)
- Hubbell Industrial Controls Duct Pressure Switches