Shop All Duct Pressure Switches
Hubbell Industrial Controls
Press Swtch 1-18N. 3-12 Diff Ra N. Swtch
Mfr # 69WR2
Zoro # G3202092
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Certified, UL Listed
- Input Voltage 240V AC
- Minimum Pressure Setting 3 psi
- Pressure Setpoint Type Adjustable
- Overall Width 2 1/4 in
Product Information
- Brand Hubbell Industrial Controls
- MFR # 69WR2
- Zoro # G3202092
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Overall Width | 2 1/4 in |
Overall Height | 2 5/16 in |
Overall Depth | 3 5/16 in |
Details
Item | Press Swtch 1-18N. 3-12 Diff Ra N. Swtch |
Standards | CSA Certified, UL Listed |
Input Voltage | 240V AC |
Minimum Pressure Setting | 3 psi |
Pressure Setpoint Type | Adjustable |
Maximum Differential Pressure Setting | 12 psi |
Maximum Pressure Setting | 7 psi |
Product Type | Pressure Switch |
Minimum Differential Pressure Setting | 3 psi |
Pressure Type | Differential |
Description
Press Swtch 1-18N. 3-12 Diff Ra N. Swtch, Input Voltage 240V AC, Maximum Differential Pressure Setting 12 psi, Maximum Pressure Setting 7 psi, Minimum Differential Pressure Setting 3 psi, Minimum Pressure Setting 3 psi, Overall Depth 3 5/16 in, Overall Height 2 5/16 in, Overall Width 2 1/4 in, Pressure Setpoint Type Adjustable, Pressure Type Differential, Product Type Pressure Switch, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIRONMENTAL Hi-Temp Actuator, 24V, 2 Position (71159917)
- FOSTORIA Electric Infrared Heater, Aluminum, 277V AC (222-60-THA-277V)
- ROBERTSHAW Digital Wall Thermostat, White, 1" D (RS9210)
- CARRIER Motor, 1/2 HP, 460V, 3 SP, 1-Phase (14B0004N04)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switchpressure Switch 1/4" Fnpt (69JF9)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switch95-125N. (69JF7)
- HUBBELL INDUSTRIAL CONTROLS Pressure 140N.On 175N.Off 30-40N.Diff (69JF9LY)
- CLEVELAND CONTROLS AirSwitch .05", WC, PR-V SPDT, FS-751-112 (FS-751-112)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 2.0 Wc (AFS-262)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-2C)
- SEALED UNIT PARTS CO Supco Manual Reset Pressure Switch - 410 PSI Open (SMR410)
- Hubbell Industrial Controls Duct Pressure Switches