Shop All Duct Pressure Switches
Hubbell Industrial Controls
Press 30Ci/100Co, 25-30Dif
Mfr # 69WR6
Zoro # G3202153
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sample Line Connection Size 1/4 in
- Pressure Type Differential
- Sample Line Connector Type NPT
- Pressure Setpoint Type Adjustable
- Standards CSA Certified, UL Listed
Product Information
- Brand Hubbell Industrial Controls
- MFR # 69WR6
- Zoro # G3202153
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Sample Line Connection Size | 1/4 in |
Details
Item | Pressure Switch |
Pressure Type | Differential |
Sample Line Connector Type | NPT |
Pressure Setpoint Type | Adjustable |
Standards | CSA Certified, UL Listed |
Product Type | Pressure Switch |
Maximum Pressure Rating | 30 psi |
Description
Pressure Switch, Maximum Pressure Rating 30 psi, Pressure Setpoint Type Adjustable, Pressure Type Differential, Product Type Pressure Switch, Sample Line Connection Size 1/4 in, Sample Line Connector Type NPT, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMLICO AIR 14 in. W X 20 in. H X 1 in. D Fiberglass 4 MERV Air Filter (11104-011420)
- BROWNING Belt 24.2" Od Grip Notch Belt (AX22)
- CARRIER Hot Surface Ignitor (LH33ZS004)
- YORK SOURCE1 Mtr Cond 13 850 Ccw 230160 WRnshld (S1-6007531)
- HUBBELL INDUSTRIAL CONTROLS Pressure 140N.On 175N.Off 30-40N.Diff (69JF9LY)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switch95-125N. (69JF7)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switchpressure Switch 1/4" Fnpt (69JF9)
- GOODMAN 0130F00507 Air Pressure Switch (0130F00507)
- SIEMENS Air Sensing Switch, Auto Reset, SPDT (141-0518)
- CLEVELAND CONTROLS AirSwitch .05", WC, PR-V SPDT, DFS-221 (DFS-221)
- CLEVELAND CONTROLS Switch, Air Sensing (AFS-460-142)
- Hubbell Industrial Controls Duct Pressure Switches