Shop All Duct Pressure Switches
Hubbell Industrial Controls
Press, 1Oci/80Co, 15-25Adj
Mfr # 69ES2
Zoro # G3201928
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Differential Pressure Setting 25 psi
- Minimum Pressure Setting 30 psi
- Overall Height 2 7/16 in
- Overall Depth 3 3/4 in
- Standards CSA Certified, UL Listed
Product Information
- Brand Hubbell Industrial Controls
- MFR # 69ES2
- Zoro # G3201928
- UPC # 13263798836
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Overall Height | 2 7/16 in |
Overall Depth | 3 3/4 in |
Sample Line Connection Size | 1/4 in |
Overall Width | 2 11/16 in |
Details
Item | Press ,1Oci/80Co,15-25Adj |
Maximum Differential Pressure Setting | 25 psi |
Minimum Pressure Setting | 30 psi |
Standards | CSA Certified, UL Listed |
Sample Line Connector Type | Barb, NPT |
Input Voltage | 480 to 600V AC |
Maximum Pressure Setting | 50 psi |
Electrical Connection Type | Hardwired |
Minimum Differential Pressure Setting | 15 psi |
Pressure Setpoint Type | Adjustable |
Product Type | Pressure Switch |
Pressure Type | Differential |
Description
Press ,1Oci/80Co,15-25Adj, Electrical Connection Type Hardwired, Input Voltage 480 to 600V AC, Maximum Differential Pressure Setting 25 psi, Maximum Pressure Setting 50 psi, Minimum Differential Pressure Setting 15 psi, Minimum Pressure Setting 30 psi, Overall Depth 3 3/4 in, Overall Height 2 7/16 in, Overall Width 2 11/16 in, Pressure Setpoint Type Adjustable, Pressure Type Differential, Product Type Pressure Switch, Sample Line Connection Size 1/4 in, Sample Line Connector Type Barb, NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURALAIRE 12x12x1 Standard Capacity Pleated Filter, MERV 8 (80055.011212)
- HOSHIZAKI Scoop (204336-01)
- ESSEX WHITE RODGERS Relays, Contactors Relay TypePower Cont (120 901S1)
- SUPCO Hard Start Kit, Potential Relay, Start Capacitor, 35 Contact Rating (Amps), 208 to 240 Volts (3W2)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switch95-125N. (69JF7)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switchpressure Switch 1/4" Fnpt (69JF9)
- HUBBELL INDUSTRIAL CONTROLS Pressure 140N.On 175N.Off 30-40N.Diff (69JF9LY)
- ROBERTSHAW Pressure Sensing Switch, SPDT (2374-508)
- ROBERTSHAW Pressure Sensing Switch, .05-12 (2374-499)
- TJERNLUND PRODUCTS Axial Duct Booster, 14 In. Dia. (EF-14)
- CLEVELAND CONTROLS AirSwitch .05", WC, PR-V SPDT, DFS-221 (DFS-221)
- Hubbell Industrial Controls Duct Pressure Switches