Shop All Motor Run Capacitors
Hubbell Industrial Controls
Capacitor 5/25Mfd 440V Dual Rd
Mfr # CAP050250440RSP
Zoro # G3207893
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hubbell Industrial Controls
- MFR # CAP050250440RSP
- Zoro # G3207893
- Country of Origin United States
- Category Motor Run Capacitors
Details
Item | Capacitor 5/25Mfd 440V Dual Rd |
Description
Capacitor 5/25Mfd 440V Dual Rd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Bumper Stop, 3/8 in, Plastic (1-HR1004)
- EAGLE BELTING 3PJ435 17-1/8 in Outside Length, 5/16 in Top Width, 3 Ribs (70483601)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 60 Stroke - 1.5 Rod (287272)
- D&D 156 2/5" Outside Length, 7/8" Top Width, 1 Ribs (CC150)
- DIVERSITECH Motor Run Capacitor, 440V, Round (4JR0545)
- MARS Rnd Run Capacitor, 60Mfd, 440V, Ms12754 (12754)
- TITAN HD Motor Run Capacitor, 35 MFD, 440V, Oval (POCF35A)
- DAYTON Motor Dual Run Cap, 30/5 MFD, 370V, Round (2MEE8)
- TITAN HD Motor Dual Run Cap, 45/3 MFD, 440V, Round (PRCFD453A)
- TITAN PRO Motor Dual Run Cap, 80/10 MFD, 370-440V (TRCFD8010)
- ROTOM Rotom 45DV, 45MFD, 440V, Run Capacitor, Oval (45DV)
- Hubbell Industrial Controls Motor Run Capacitors