Shop All Wall Switches
Hubbell
Ilminatd Wall Swtch, 1-Pole, 20A, Ivry, 120V
Mfr # DS120IL
Zoro # G1872044
product price: $19.43
/ea
$19.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Rocker
- Amps AC 20 A
- Color Ivory
- Voltage AC 120
Product Information
- Brand Hubbell
- MFR # DS120IL
- Zoro # G1872044
- UPC # 783585154565
- Country of Origin China
- Category Wall Switches
Dimensions
Maximum Wire Size | 10 AWG |
Overall Width | 1.4 in |
Overall Height | 1.5 in |
Minimum Wire Size | 14 AWG |
Width | 1.43 in |
Length | 4.28 in |
Height | 1.54 in |
Dimensions | 4.28 in x 1.43 in x 1.54 in |
Wire Size | #14 AWG to #10 AWG |
Description
Illuminated Wall Switch, Color Ivory, Current Rating 20 A, Illuminated Yes, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Rocker, Wire Connection Type Screw Terminals, Features Automatic Self-Grounding Staple, Grounding Grounded, Housing Material Thermoplastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS A19Aab-7C Spst Break On Rise (A19AAB-7C)
- HUBBELL WIRING DEVICE-KELLEMS Blank Wall Plates, Number of Gangs: 1 and 2 Stainless Steel, Brushed Finish (SSJ13)
- IFM Proximity Sensor, Inductive, 8mm, NO (IG0344)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Black (HS357-S100-BLACK)
- HUBBELL Wall Switch, 20A, White, 1 HP, 3-Way Switch (CSB320W)
- HUBBELL 4 Way Toggle Switch White Color (RS415W)
- HUBBELL Illminatd Wall Swtch, 1-Pole, 20A, Wht, 120V (DS120ILW)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Gry, Rockr (DS120GY)
- HUBBELL Illuminated Wall Switch, 1-Pole, 20A, Blk (SNAP1221ILBKNA)
- HUBBELL Pilt Lit Wall Swtch, 1-Pole, 120/277V, Ivry (SNAP2121PLINA)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A (SNAP1201PLWNA)
- Hubbell Wall Switches