Shop All Watertight Devices
Hubbell
IEC Pin and Sleeve Receptacle, 60A, 250V
Mfr # HBL460R9W
Zoro # G1516837
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Amps - Plugs and Receptacles 60
- Voltage 250VAC
- Voltage - Plugs and Receptacles 250V AC
- Amps 60
Product Information
- Brand Hubbell
- MFR # HBL460R9W
- Zoro # G1516837
- UPC # 783585404936
- Country of Origin United States
- Category Watertight Devices
Dimensions
Face Diameter | 4.15 in |
Maximum Wire Size | 2 AWG |
Minimum Wire Size | 8 AWG |
Cord Size | 8 to 2 AWG |
Description
Watertight Pin and Sleeve Receptacle, Current Rating 60 A, Flange Type Flanged, Grounding Style IEC, IP Rating IP67, NEMA Enclosure Rating 4X, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Three, Shrouded Yes, Voltage Rating 250V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 4.15 in, Grounding Grounded, Horsepower Rating 10 hp, Housing Color Blue, Housing Material Thermoplastic, Market Industrial, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Barge Overfil Vapor Control Switch (HBL516C1W)
- MERSEN Time Delay, 250VAC, Not Rated (GSA1/4)
- DAYTON Auxiliary Contact, 1NO/1NC, 10 A (783XY4)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, Steel, Octagon (158)
- HUBBELL 30A Watertight Locking Plug 2P 3W 277VAC L7-30P YL (HBL28W49)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 480V (HBL460R7W)
- HUBBELL 30A Watertight Locking Connector 3P 3W 125/250VAC (HBL29W08)
- HUBBELL 15A Watertight Locking Plug 2P 3W 125VAC L5-15P YL (HBL24W47A)
- HUBBELL 20A Watertight Twist-Lock Connector 3P 4W 250VAC L15-20R (HBL2423SW)
- HUBBELL IEC Pin and Sleeve Inlet, 100A, 480V, Red (HBL4100B7W)
- HUBBELL Pin and Sleeve Receptacle, 30A, 600VAC (HBL430RS1W)
- Hubbell Watertight Devices