Shop All Watertight Devices
Hubbell
IEC Pin and Sleeve Receptacle, 30A, 480V
Mfr # HBL330R7W
Zoro # G0283647
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Type Watertight Receptacle
- Voltage 480VAC
- Amps - Plugs and Receptacles 30
- Amps 30
Product Information
- Brand Hubbell
- MFR # HBL330R7W
- Zoro # G0283647
- UPC # 783585403632
- Country of Origin United States
- Category Watertight Devices
Dimensions
Face Diameter | 3.6 in |
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 12 AWG |
Cord Size | 12 to 8 AWG |
Wire Size | #12 AWG to #8 AWG |
Display Size | Standard Sized Product |
Description
Watertight Pin and Sleeve Receptacle, Current Rating 30 A, Flange Type Flanged, Grounding Style IEC, IP Rating IP67, NEMA Enclosure Rating 4X, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Shrouded Yes, Voltage Rating 480V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 3.6 in, Grounding Grounded, Horsepower Rating 7 1/2 hp, Housing Color Red, Housing Material Thermoplastic, Market Industrial, Maximum Wire Size 8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Numbered Write On Flag Zip Tie Tags - 6" Long - 100 pc Pack - Green (CTSW06W-GREEN)
- HUBBELL WIRING DEVICE-KELLEMS 20 and 30A Wall Box Adapter, Non Metallic, Gray (HBL2030AP)
- DISCO Red Nyln Crimp Wire Terminal #10 Open Spade 22-18 Ga. Wire PK10 (12161PK)
- NVENT HOFFMAN U-Connector, Comm, Steel, 10in. H x 10in. L (F1010GUC)
- HUBBELL 30A Watertight Twist-Lock Plug 3P 4W 250VAC L15-30P BK/WT (HBL2721SW)
- HUBBELL 30A Watertight Twist-Lock Plug 2P 3W 125VAC L5-30P BK/WT (HBL2611SW)
- HUBBELL 3 Wire Industrial Watertight Straight Blade Plug 125VAC 20A (HBL14W33A)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 480V (HBL5100R7W)
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 120/208V (HBL560B9W)
- HUBBELL 30A Watertight Twist-Lock Connector 3P 4W 250VAC L15-30R (HBL2723SW)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Watertight Safety Shroud, Flanged Inlet, 20A 125/250V, 3-Pole 4-Wire Grounding, L14-20P, Screw Terminal, Gray (HBL2415SW)
- Hubbell Watertight Devices