Shop All Pin & Sleeve Plugs
Hubbell
IEC Pin and Sleeve Plug, 4P, 5W, 60A, 480V
Mfr # HBL560P7W
Zoro # G0917411
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 801 Nylon
- Amps - Plugs and Receptacles 60
- Voltage - Plugs and Receptacles 277/480V AC
- Color - Plugs and Receptacles Red
- Number of Poles 4
Product Information
- Brand Hubbell
- MFR # HBL560P7W
- Zoro # G0917411
- UPC # 783585405698
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Overall Length | 10.14 in |
For Maximum Cable Diameter | 1.45 in |
Face Diameter | 2.72 in |
For Minimum Cable Diameter | 0.5 in |
Maximum Wire Size | 2 AWG |
Minimum Wire Size | 8 AWG |
Display Size | Standard Sized |
Wire Size | #8 AWG to #2 AWG |
Description
IEC Pin and Sleeve Plug, Current Rating 60 A, Horsepower Rating 25 hp, Housing Color Red, IP Rating IP67, Number of Poles 4, Number of Wires 5, Phase Three, Voltage Rating 277/480V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Connection Orientation Straight, Face Diameter 2.72 in, For Maximum Cable Diameter 1.45 in, For Minimum Cable Diameter 0.5 in, Grounding Grounded, Grounding Style IEC, Housing Material Polybutylene Terephthalate, Maximum Wire Size 2 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C906)
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 20A 125V Tamper Resistant Receptacle, Cat 6 Jack, F Coax, Decorator Frame, White (RJ620WTR)
- DAYTON Non-Illum Selectr Swtch, Left Key Removal (30G316)
- HUBBELL Watertight Plug, 16-20p, Repl Int (HBL26W76IN)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 30A, 600VAC (HBL430PS2W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 20A, 600V (HBL420P5W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 600V (HBL560P5W)
- HUBBELL 4100Ps2Wr Plug (HBL4100PS2WR)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 100A, 600VAC (HBL4100PS2W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 480V (HBL4100P7W)
- HUBBELL Pin & Slve Plug, 30A, 4P, 3W, 600VAC/250VDC (VP3485)
- Hubbell Pin & Sleeve Devices