Shop All Pin & Sleeve Plugs
Hubbell
IEC Pin and Sleeve Plug, 4P, 5W, 20A, 480V
Mfr # HBL520P7W
Zoro # G1904314
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 801 Nylon
- Amps - Plugs and Receptacles 20
- Voltage - Plugs and Receptacles 277/480V AC
- Color - Plugs and Receptacles Red
- Number of Poles 4
Product Information
- Brand Hubbell
- MFR # HBL520P7W
- Zoro # G1904314
- UPC # 783585405346
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Maximum Wire Size | 10 AWG |
For Minimum Cable Diameter | 0.33 in |
Minimum Wire Size | 14 AWG |
For Maximum Cable Diameter | 0.83 in |
Overall Length | 7.64 in |
Wire Size | #14 AWG to #10 AWG |
Display Size | Standard Sized |
Description
IEC Pin and Sleeve Plug, Current Rating 20 A, Horsepower Rating 10 hp, Housing Color Red, IP Rating IP67, Number of Poles 4, Number of Wires 5, Phase Three, Voltage Rating 277/480V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Connection Orientation Straight, For Maximum Cable Diameter 0.83 in, For Minimum Cable Diameter 0.33 in, Grounding Grounded, Grounding Style IEC, Housing Material Polybutylene Terephthalate, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1-1/2", Steel (2236)
- TY-RAP 11.1" L Miniature Cable Tie BK PK 1000 (TY26MX)
- RACO Compression Connector, 1-9/32" L, Steel (2913)
- WOODHEAD Neotex Watertite 2P 3W 30A Amp 250V-Ac Plug (1301470074 28W48)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 60A, 600VAC (HBL560PS1W)
- HUBBELL IEC Pin & Sleeve Plug, 30 A, 480V AC, IEC Grounding, 15 hp, 3 Poles, 3 Phase, 4 Wires, Red (HBL430P7W)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 100A, 208V (M5100P9)
- HUBBELL Pin & Slve Plug, 100A, 4P, 3W, 600VAC/250VDC (VP10487)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 250V (HBL4100P9W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 20A, 250V (HBL420P9W)
- HUBBELL Pin & Slve Plug, 60A, 4P, 4W, 600VAC/250VDC (VP6475)
- Hubbell Pin & Sleeve Devices