Shop All Pin & Sleeve Plugs
Hubbell
IEC Pin and Sleeve Plug, 4P, 5W, 100A, 480V
Mfr # HBL5100P7W
Zoro # G0316565
original price:
$736.40
4% off
new price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 801 Nylon
- Amps - Plugs and Receptacles 100
- Voltage - Plugs and Receptacles 277/480V AC
- Color - Plugs and Receptacles Red
- Number of Poles 4
Product Information
- Brand Hubbell
- MFR # HBL5100P7W
- Zoro # G0316565
- UPC # 783585405087
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Overall Length | 12.63 in |
For Minimum Cable Diameter | 1.065 in |
Minimum Wire Size | 3 AWG |
For Maximum Cable Diameter | 1.94 in |
Maximum Wire Size | 1/0 AWG |
Face Diameter | 3.44 in |
Display Size | Standard Sized |
Wire Size | #3 AWG to #1/0 AWG |
Description
IEC Pin and Sleeve Plug, Current Rating 100 A, Horsepower Rating 40 hp, Housing Color Red, IP Rating IP67, Number of Poles 4, Number of Wires 5, Phase Three, Voltage Rating 277/480V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Connection Orientation Straight, Face Diameter 3.44 in, For Maximum Cable Diameter 1.94 in, For Minimum Cable Diameter 1.065 in, Grounding Grounded, Grounding Style IEC, Housing Material Polybutylene Terephthalate, Maximum Wire Size 1/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Iron Grip Bypass Mechanical Plug (268088)
- HONEYWELL Cable Pull Safety Switch Single Head 2NO/2NC 1/2NPT 24VDC LED (1CPSA2A)
- DISCO Copper Battery Cable Lugs 4 Gauge 5/16" Stud Size PK10 (17672PK)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 66, 67 (ZCD21)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 100A, 250V (M4100P12)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 30A, 250V (HBL430P9W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 480V (HBL560P7W)
- HUBBELL 4100Ps2Wr Plug (HBL4100PS2WR)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 30A, 600VAC (HBL430PS1W)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 63A, 415V (HBL560P6W)
- SICK CABLE, YF2A14100VB3XLEAX (2096236)
- Hubbell Pin & Sleeve Plugs