Shop All Pin & Sleeve Plugs
Hubbell
IEC Pin and Sleeve Plug, 3P, 4W, 100A, 600V
Mfr # HBL4100P5W
Zoro # G1040907
Free Shipping & Returns
$477.50
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 801 Nylon
- Amps - Plugs and Receptacles 100
- Voltage - Plugs and Receptacles 600V AC
- Color - Plugs and Receptacles Black
- Number of Poles 3
Product Information
- Brand Hubbell
- MFR # HBL4100P5W
- Zoro # G1040907
- UPC # 783585404035
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Overall Length | 12.63 in |
Maximum Wire Size | 1/0 AWG |
For Minimum Cable Diameter | 1.065 in |
Face Diameter | 3.21 in |
Minimum Wire Size | 3 AWG |
Wire Size | #3 AWG to #1/0 AWG |
Display Size | Standard Sized |
Description
IEC Pin and Sleeve Plug, Current Rating 100 A, Horsepower Rating 50 hp, Housing Color Black, IP Rating IP67, Number of Poles 3, Number of Wires 4, Phase Three, Voltage Rating 600V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Connection Orientation Straight, Face Diameter 3.21 in, For Minimum Cable Diameter 1.065 in, Grounding Grounded, Grounding Style IEC, Housing Material Polybutylene Terephthalate, Maximum Wire Size 1/0 AWG, Minimum Wire Size 3 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, C, 3/4 In. (C27)
- CALBRITE Electrical Box Cover, Square, 2 Gang, Square, Stainless Steel, Blank (S607BLPLTD)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- HONEYWELL Cable Pull Safety Switch Single Head 2NO/2NC 1/2NPT (1CPSA2)
- HUBBELL Pin and Sleeve Plug, 2P, 3W, 100A, 480V (HBL3100P7W)
- HUBBELL Pin & Slve Plug, 100A, 4P, 3W, 600VAC/250VDC (VP10487)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 60A, 480V (HBL360P7W)
- HUBBELL Pin & Slve Plug, 60A, 3P, 3W, 600VAC/250VDC (VP6375)
- HUBBELL Plug (HBL4200PS1W)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 250V (HBL460P9V05)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 20A, 250V (HBL420P9W)
- Hubbell Pin & Sleeve Plugs