Shop All Pin & Sleeve Plugs
Hubbell
IEC Pin and Sleeve Plug, 2P, 3W, 60A, 250V
Mfr # HBL360P6W
Zoro # G3369213
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 801 Nylon
- Amps - Plugs and Receptacles 60
- Voltage - Plugs and Receptacles 250V AC
- Color - Plugs and Receptacles Blue
- Number of Poles 2
Product Information
- Brand Hubbell
- MFR # HBL360P6W
- Zoro # G3369213
- UPC # 783585403823
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Overall Length | 10.14 in |
For Minimum Cable Diameter | 0.83 in |
Maximum Wire Size | 2 AWG |
Face Diameter | 2.72 in |
For Maximum Cable Diameter | 1.45 in |
Minimum Wire Size | 8 AWG |
Wire Size | #8 AWG to #2 AWG |
Display Size | Standard Sized |
Description
IEC Pin and Sleeve Plug, Current Rating 60 A, Housing Color Blue, IP Rating IP67, Number of Poles 2, Number of Wires 3, Phase Single, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Connection Orientation Straight, Face Diameter 2.72 in, For Maximum Cable Diameter 1.45 in, For Minimum Cable Diameter 0.83 in, Grounding Grounded, Grounding Style IEC, Housing Material Polybutylene Terephthalate, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 30A 125/250V L14-30P 4-Prong Plug to 6-15/20 T-blade 15/20A 250V Connector (L1430620-012)
- ZORO SELECT Strut Channel, 3 ft. L, Solid, Aluminum (FS-200 AL 36.00)
- 3M Female Disconnect, Bare, 22-18AWG, PK100 (MU18-250DFX)
- GO POWER! GP-AGM-224-6V, 224 AMP HOUR 6 VOLT AGM BATTERY (77606)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 250V (A460P9)
- HUBBELL Pin & Slve Plug, 100A, 4P, 4W, 600VAC/250VDC (VP10477)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL4100C9W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 480V (HBL560P7W)
- HUBBELL Plug (HBL4200PS2W)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 30A, 600VAC (HBL430PS1W)
- Hubbell Pin & Sleeve Plugs