Shop All Pin & Sleeve Plugs
Hubbell
IEC Pin and Sleeve Plug, 2P, 3W, 60A, 125V
Mfr # HBL360P4W
Zoro # G3095294
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 801 Nylon
- Amps - Plugs and Receptacles 60
- Voltage - Plugs and Receptacles 125V AC
- Color - Plugs and Receptacles Yellow
- Number of Poles 2
Product Information
- Brand Hubbell
- MFR # HBL360P4W
- Zoro # G3095294
- UPC # 783585403816
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Overall Length | 10.14 in |
For Maximum Cable Diameter | 1.45 in |
For Minimum Cable Diameter | 0.5 in |
Face Diameter | 2.72 in |
Minimum Wire Size | 8 AWG |
Maximum Wire Size | 2 AWG |
Wire Size | #8 AWG to #2 AWG |
Display Size | Standard Sized |
Description
IEC Pin and Sleeve Plug, Current Rating 60 A, Horsepower Rating 2 hp, Housing Color Yellow, IP Rating IP67, Number of Poles 2, Number of Wires 3, Phase Single, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Connection Orientation Straight, Face Diameter 2.72 in, For Maximum Cable Diameter 1.45 in, For Minimum Cable Diameter 0.5 in, Grounding Grounded, Grounding Style IEC, Housing Material Polybutylene Terephthalate, Maximum Wire Size 2 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKKEGOL IKKEGOL 40051 33 ft. 16 Pin Car Mable to Female Extension Cable Diagnostic Extender (40051)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 12; 13, Hinged (N12161608)
- RACO Electrical Box Cover, 1 Gang, Rectangular, Brass, Single Receptical (6250)
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 115v 50/60Hz (TFP61SS)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 20A, 600V (HBL420P5W)
- HUBBELL IEC Pin & Sleeve Plug, 60 A, 480V AC, IEC Grounding, 20 hp, 3 Poles, 3 Phase, 4 Wires, Red (HBL460P7W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 30A, 208V (HBL530P9W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 60A, 600V (HBL460P5W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 60A, 250V (HBL460P9W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 100A, 600V (HBL5100P5W)
- HUBBELL Pin & Slve Plug, 60A, 4P, 3W, 600VAC/250VDC (VP6485)
- Hubbell Pin & Sleeve Plugs